Shop All Digital Multimeters
Urrea
Compact digital multimeter 600 AC/600 DC
Mfr # UD12
Zoro # G0334172
product price: $76.29
/ea
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Compact digital multimeters
- Color Red
- Length (In.) 4.72
- Fitting Material Plastic
- Source Voltage 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UD12
- Zoro # G0334172
- UPC # 660731632279
- Country of Origin Korea, Republic of
- Category Digital Multimeters
Dimensions
Length (In.) | 4.72 |
Details
Item | Multimeters |
Includes | Compact digital multimeters |
Color | Red |
Fitting Material | Plastic |
Source Voltage | 600 |
Description
Continuity tone. Basic model. Comes with a shock-absorbing cover for protection, featuring a flip out stand. Voltage: 600 AC/600 DC. Resistance: 200 Ω. Capacitance: 0.001uF to 999uF. Frequency: 1 Hz to 200 KHz. Batteries: 9 V. Long: 1.9’’. Wide: 2.12’’. High: 6’’.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVIDIA Articulating LCD Thermal Borescope, ⌀ 18.5mm, 5ft Long, 4.3" Monitor (TB-4-1815)
- PIC GAUGES Gauge, 2.5", 30/0/15psi, 1/4"Low Mt, SS (PRO-301L-254CB-01)
- BEL-ART Calibrated Electronic, Meter, Water (B60900-2700)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFH3)
- URREA Auto-range multimeter 750 AC/1000 DC (UD85)
- WESTWARD Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (22XX19)
- INTEGRA MILTEX Universal Enterprises Inc. AAC Digital Multimeter Alligator Clips (97620)
- FLUKE FLUKE-179 ESFP/TRMS MULTIMTR w/BACKLT & (FL1564549)
- SANWA Digital Multimeter High Input Impedance (RD700)
- FLUKE Digital Multimeter Kit, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-117/PRV)
- FLUKE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts (FLUKE-114)
- Urrea Digital Multimeters