Shop All Ratcheting Wrenches
Urrea
Combination Ratcheting Wrenches (Set of 7 pieces) inches.
Mfr # 1200CM
Zoro # G9729910
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Set of 7 pieces. Combination Ratcheting Wrenches are ideal to work when long studs are present. Exceed ASME B107.100 Standard. Wrenches sizes included: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 3/4".
- Includes Wrench sets, 7 pieces
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1200CM
- Zoro # G9729910
- UPC # 660731649550
- Country of Origin Mexico
- Category Ratcheting Wrenches
Details
Material | Steel |
Features | Set of 7 pieces. Combination Ratcheting Wrenches are ideal to work when long studs are present. Exceed ASME B107.100 Standard. Wrenches sizes included: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 3/4". |
Includes | Wrench sets, 7 pieces |
Number of Pieces | 7 |
Item | Wrench set |
Description
The URREA 1200CM Combination Ratcheting Wrenches are the perfect addition to your tool collection. The combination ratcheting wrenches feature a slim head design, which is great for working in tight spaces. Exceed ASME B107.100 Standard. This set of 7 pieces includes 5/16", 3/8", 7/16", 1/2", 9/16" and 5/8". Also included is a 3/4" wrench. With the URREA 1200CM Combination Ratcheting Wrenches you can get more done in less time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Bit Holder, 5" (35792/B)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48216)
- ZORO SELECT Vibration Isolator, 125 Lb Max, 3/8-16 (2NPC2)
- GEARWRENCH 232 Piece Mechanics Tool Set in 3 Drawer Storage Box (80944)
- URREA 12-Point Flat Ratcheting Box-End Wrench, 3/4" X 9/16" opening size. (1197)
- URREA 12-Point Flat Ratcheting Box-End Wrench, 7 Mm X 8 Mm opening size. (1191M)
- URREA Combination Ratchet Wrench, 9/16". (1218CM)
- URREA Ratchet Wrench, 15Mm Spl Comb (1215MCMR)
- URREA Ratchet Wrench, 5/16" Spl Comb (1210CMR)
- URREA 12-Point Flat Ratcheting Box-End Wrench, 1/2 X 9/16"opening size. (1193)
- GEARWRENCH 1-11/16" 72-Tooth 12 Point Ratcheting Combination Wrench (9048)
- Urrea Wrenches