Shop All Ratcheting Wrenches
Urrea
Combination Ratcheting Wrenches (Set of 12 pieces) inches.
Mfr # 1201CM
Zoro # G9711832
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Wrench sets, 12 pieces
- Features Set of 12 pieces. Combination Ratcheting Wrenches are ideal to work when long studs are present. Exceed ASME B107.100 Standard. Wrenches sizes included: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16".
- Number of Pieces 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1201CM
- Zoro # G9711832
- UPC # 660731649352
- Country of Origin Mexico
- Category Ratcheting Wrenches
Details
Material | Steel |
Includes | Wrench sets, 12 pieces |
Features | Set of 12 pieces. Combination Ratcheting Wrenches are ideal to work when long studs are present. Exceed ASME B107.100 Standard. Wrenches sizes included: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16". |
Item | Wrench set |
Number of Pieces | 12 |
Description
The URREA 1201CM Combination Ratcheting Wrenches are designed to make your work easier. These combination ratcheting wrenches are ideal for long studs. The set of 12 pieces includes sizes 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8" and 15/16". They also exceed ASME B107.100 Standard. The URREA 1201CM Combination Ratcheting Wrenches are the wrench set you've been looking for.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Hammer, Solid Brass, 27 oz. (KTI-71782)
- DRILL AMERICA m25x1.25 HSS Metric Hand Tap (DWTSMT25X1.25)
- BOJO TOOLS 5 PC Push/Pull Plastic Scraper Kit (ATH-SUK3X-XNGL)
- PRO SERIES Pro Series CP-60 LED Lighted Head Visor Magnifier - 1.5x 2x 2.5x 3x (CP-60)
- URREA Combination Ratchet Wrench, 13/16". (1226CM)
- URREA Ratchet Wrench, 3/4" Spl Comb (1224CMR)
- URREA Combination Ratcheting Wrenches (set of 7 pieces) metric. (1200MCM)
- URREA 12-Point Flat Ratcheting Box-End Wrench, 7 Mm X 8 Mm opening size. (1191M)
- URREA 12-Pt reversible combination ratcheting wrench (set of 7 pieces) inch. (12MR7)
- URREA 11/16" Extralong comb wrench (1222L)
- ACDELCO G12 3/8" Brushless Ratchet Wrench 65 Ft-lbs, Tool Only (ARW1210-3T)
- Urrea Ratcheting Wrenches