Shop All Ratcheting Wrenches
Urrea
Combination Ratchet Wrench, 7/16".
Mfr # 1214CM
Zoro # G9712340
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6-1/2"
- Material Steel
- Features Combination Ratcheting Wrenches are ideal to work when long studs are present. Exceed ASME B107.100 Standard. Opening size: 7/16". Total length: 6-1/2".
- Includes 12-point cambination ratcheting wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1214CM
- Zoro # G9712340
- UPC # 660731648348
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6-1/2" |
Details
Material | Steel |
Features | Combination Ratcheting Wrenches are ideal to work when long studs are present. Exceed ASME B107.100 Standard. Opening size: 7/16". Total length: 6-1/2". |
Includes | 12-point cambination ratcheting wrenches |
Item | Ratcheting wrenches |
Description
Combination Ratcheting Wrenches are ideal to work when long studs are present. Exceed ASME B107.100 Standard. Opening size: 7/16". Total length: 6-1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent 9/16 in. X 1/2 in. drive SAE 6 Point Deep Socket 1 pc (CDDS57N)
- WESTWARD Alloy Steel Die, 4-40 UNC (CCT1060-81)
- INGERSOLL-RAND Impact Wrench Gasket (230-36)
- BIG HORN 1 Inch Chasing Hammer Face Jewelry Making Metal Forming Flattening Tool (19869)
- URREA Combination Ratchet Wrench, 24Mm. (1224MCM)
- URREA 4-Point Refrigeration ratcheting box-end wrench. (1180)
- URREA 12-Pt and 6 pt offset ratcheting box-end wrench, 1/4X5/16". (1181)
- URREA Combination Ratchet Wrench, 11Mm. (1211MCM)
- URREA 12-Pt and 6 pt offset ratcheting box-end wrench, 9X10 Mm opening size. (1182M)
- URREA Combination Ratchet Wrench, 13Mm. (1213MCM)
- PROTO Ratcheting Wrench, Head Size 15mm (JSCRM15)
- Urrea Wrenches