Shop All Ratcheting Wrenches
Urrea
Combination Ratchet Wrench, 5/8".
Mfr # 1220CM
Zoro # G9712751
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8-1/8"
- Material Steel
- Includes 12-point cambination ratcheting wrenches
- Features Combination Ratcheting Wrenches are ideal to work when long studs are present. Exceed ASME B107.100 Standard. Opening size: 5/8". Total length: 8-1/8".
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1220CM
- Zoro # G9712751
- UPC # 660731648379
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 8-1/8" |
Details
Material | Steel |
Includes | 12-point cambination ratcheting wrenches |
Features | Combination Ratcheting Wrenches are ideal to work when long studs are present. Exceed ASME B107.100 Standard. Opening size: 5/8". Total length: 8-1/8". |
Item | Ratcheting wrenches |
Description
Combination Ratcheting Wrenches are ideal to work when long studs are present. Exceed ASME B107.100 Standard. Opening size: 5/8". Total length: 8-1/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Adjustable Wrench, 4" Overall Length (J704A)
- ALLPAX Gasket Cutter Kit, Light Duty, 19" L (AX3010)
- WILLIAMS Micrometer Adj.Torque Wrenches, 19 3/16"L (25003MRMHW)
- GEARWRENCH 2 Piece 1/4", 3/8" Drive 90 Tooth Long Handle Ratchet Set (81268T)
- URREA Combination Ratchet Wrench, 1-1/8". (1236CM)
- URREA SAE flex combination Ratcheting wrench set (7 pieces). (12MF7)
- URREA Metric Reversible combination ratcheting wrench set (7 pieces). (12MR7M)
- URREA Combination Ratchet Wrench, 18Mm. (1218MCM)
- URREA 12-Point Flat Ratcheting Box-End Wrench, 10X11Mm opening size. (1192MA)
- URREA Combination Ratcheting Wrenches (Set of 7 pieces) inches. (1200CM)
- TEKTON 3/4 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26319)
- Urrea Ratcheting Wrenches & Sets