Shop All Ratcheting Wrenches
Urrea
Combination Ratchet Wrench, 5/16".
Mfr # 1210CM
Zoro # G9711604
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5-1/2"
- Material Steel
- Includes 12-point cambination ratcheting wrenches
- Features Combination Ratcheting Wrenches are ideal to work when long studs are present. Exceed ASME B107.100 Standard. Opening size: 5/16". Total length: 5-1/2".
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1210CM
- Zoro # G9711604
- UPC # 660731648324
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 5-1/2" |
Details
Material | Steel |
Includes | 12-point cambination ratcheting wrenches |
Features | Combination Ratcheting Wrenches are ideal to work when long studs are present. Exceed ASME B107.100 Standard. Opening size: 5/16". Total length: 5-1/2". |
Item | Ratcheting wrenches |
Description
Combination Ratcheting Wrenches are ideal to work when long studs are present. Exceed ASME B107.100 Standard. Opening size: 5/16". Total length: 5-1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 8 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-08)
- KNIPEX Skinning Knife Solid, Fixed, Hooked, 7 1/2 in L (98 54)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, #4, 1-1/4", PK5 (480-4X-5PK)
- FOWLER 2D Coaxial Indicator Set - Inch (527100250)
- URREA Ratchet Wrench, 3/8" Spl Comb (1212CMR)
- URREA Combination Ratchet Wrench, 1/2". (1216CM)
- URREA 12-Point Flat Ratcheting Box-End Wrench, 3/4" X 9/16" opening size. (1197)
- URREA 12-Pt and 6 pt offset ratcheting box-end wrench, 1/4X5/16". (1181)
- URREA Ratchet Wrench, 5/8" Spl Comb (1220CMR)
- URREA Combination Ratcheting Wrenches (set of 7 pieces) metric. (1200MCM)
- PLATINUM Platinum 99658 XL Ratcheting Wrench; 8 mm. x 10 mm. ;12.41 in. Long (PLT-99658)
- Urrea Ratcheting Wrenches