Shop All Ratcheting Wrenches
Urrea
Combination Ratchet Wrench, 30Mm.
Mfr # 1230MCM
Zoro # G9711412
product price: $80.69
/ea
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 16-11/16"
- Material Steel
- Size 30mm
- Includes 12-point combination ratcheting wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1230MCM
- Zoro # G9711412
- UPC # 660731906967
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 16-11/16" |
Size | 30mm |
Details
Material | Steel |
Includes | 12-point combination ratcheting wrenches |
Item | Ratcheting wrenches |
Description
Combination Ratcheting Wrenches are ideal to work when long studs are present. Exceed ASME B107.100 Standard. Opening size: 30 mm. Total length: 16-11/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K TOOL INTL Injector Puller Set For Cummins (SF_8158)
- STARRETT 50 ft. Tape Measures, 3/8" Blade (530CI-600)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS7126)
- CRESCENT LUFKIN Replacement Blade for Atlas® Chrome Clad®/Nubian® Double Duty Oil Gauging 1/2" x 25' (OCN1290SF590N)
- URREA Combination Ratcheting Wrenches (Set of 12 pieces) inches. (1201CM)
- URREA Heavy-duty 12-Point ratcheting Box-end Wrench, 1 1/2" opening size. (WER48)
- URREA Ratchet Wrench, 3/8" Spl Comb (1212CMR)
- URREA Combination Ratchet Wrench, 7Mm. (1207MCM)
- URREA Combination Ratchet Wrench, 13/16". (1226CM)
- URREA 12-Pt and 6 pt offset ratcheting box-end wrench, 1/4X5/16". (1181)
- JONARD TOOLS Ratcheting Wrench, Head Size 1/2 in. (ASW-R12)
- Urrea Wrenches