Shop All Ratcheting Wrenches
Urrea
Combination Ratchet Wrench, 24Mm.
Mfr # 1224MCM
Zoro # G9712794
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12-9/16"
- Material Steel
- Features Combination Ratcheting Wrenches are ideal to work when long studs are present. Exceed ASME B107.100 Standard. Opening size: 24 mm. Total length: 12-9/16".
- Includes 12-point combination ratcheting wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1224MCM
- Zoro # G9712794
- UPC # 660731687156
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 12-9/16" |
Details
Material | Steel |
Features | Combination Ratcheting Wrenches are ideal to work when long studs are present. Exceed ASME B107.100 Standard. Opening size: 24 mm. Total length: 12-9/16". |
Includes | 12-point combination ratcheting wrenches |
Item | Ratcheting wrenches |
Description
Combination Ratcheting Wrenches are ideal to work when long studs are present. Exceed ASME B107.100 Standard. Opening size: 24 mm. Total length: 12-9/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Pipe Wrench Jaw, 2" OD (70192)
- KEO Countersink, 4 FL, 82 deg, 1-1/2in, HSS, TiN (51128-TIN)
- KLEIN TOOLS Steel Fish Tape Swivel Eyelet (50351)
- YG-1 TOOL CO Carbide Dream Drill W/ Coolant (8Xd) - Metric (DH421075)
- URREA Combination Ratchet Wrench, 7/8". (1228CM)
- URREA Combination Ratchet Wrench, 1/2". (1216CM)
- URREA Ratchet Wrench, 5/8" Spl Comb (1220CMR)
- URREA Combination Ratchet Wrench, 5/8". (1220CM)
- URREA SAE Spline reversible ratcheting wrench sets (9 pieces). (JLMC9R)
- URREA Combination Ratchet Wrench, 1-1/8". (1236CM)
- VIM PRODUCTS Dual Drive Ratchet 11mm/13mm F/R Offset (VIMRW1113)
- Urrea Wrenches