Shop All Ratcheting Wrenches
Urrea
Combination Ratchet Wrench, 21Mm.
Mfr # 1221MCM
Zoro # G9730811
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 11-5/16"
- Material Steel
- Includes 12-point combination ratcheting wrenches
- Features Combination Ratcheting Wrenches are ideal to work when long studs are present. Exceed ASME B107.100 Standard. Opening size: 21 mm. Total length: 11-5/16".
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1221MCM
- Zoro # G9730811
- UPC # 660731687132
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 11-5/16" |
Details
Material | Steel |
Includes | 12-point combination ratcheting wrenches |
Features | Combination Ratcheting Wrenches are ideal to work when long studs are present. Exceed ASME B107.100 Standard. Opening size: 21 mm. Total length: 11-5/16". |
Item | Ratcheting wrenches |
Description
Combination Ratcheting Wrenches are ideal to work when long studs are present. Exceed ASME B107.100 Standard. Opening size: 21 mm. Total length: 11-5/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-2D Bright 1/4"x1/4"x2-1/2" (C61228)
- DEWALT 1/2 in, 60V DC Cordless Drill, Battery Included (DCD460T1)
- LENOX Band Saw Blade, 9 ft. 11 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel (1855768)
- THE BRUSH MAN Type #92 Heavy Duty Utility Knife Blade Dispenser (BLADE-#92 DISP)
- URREA SAE Spline reversible ratcheting wrench sets (9 pieces). (JLMC9R)
- URREA 12-Pt and 6 point offset ratcheting box-end wrenches (Set of 5 piece). (1180A)
- URREA 12-Point Flat Ratcheting Box-End Wrench, 1/2 X 9/16"opening size. (1193)
- URREA Ratchet Wrench, 1/2" Spl Comb (1216CMR)
- URREA Combination Ratchet Wrench, 11/16". (1222CM)
- URREA Ratchet Wrench, 3/8" Spl Comb (1212CMR)
- GEARWRENCH 12 Piece 90-Tooth 12 Point Metric Combination Ratcheting Wrench Set (86927)
- Urrea Wrenches