Shop All Ratcheting Wrenches
Urrea
Combination Ratchet Wrench, 19Mm.
Mfr # 1219MCM
Zoro # G9731353
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9-3/4"
- Material Steel
- Includes 12-point combination ratcheting wrenches
- Features Combination Ratcheting Wrenches are ideal to work when long studs are present. Exceed ASME B107.100 Standard. Opening size: 19 mm. Total length: 9-3/4".
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1219MCM
- Zoro # G9731353
- UPC # 660731687125
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 9-3/4" |
Details
Material | Steel |
Includes | 12-point combination ratcheting wrenches |
Features | Combination Ratcheting Wrenches are ideal to work when long studs are present. Exceed ASME B107.100 Standard. Opening size: 19 mm. Total length: 9-3/4". |
Item | Ratcheting wrenches |
Description
Combination Ratcheting Wrenches are ideal to work when long studs are present. Exceed ASME B107.100 Standard. Opening size: 19 mm. Total length: 9-3/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 10 mm High-Torque Black Oxide Blade Nut Driver (26888)
- HOUGEN 1-3/4 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18256)
- MITUTOYO Dial Indicator, 0 to 0.025 In, 0-5-0 (2803A-10)
- APEX TOOL GROUP Ext 3/8 Fmale Sq Drv 3/8 Male (EX-374-B)
- URREA Ratchet Wrench, 7/16" Spl Comb (1214CMR)
- URREA SAE Spline reversible ratcheting wrench sets (9 pieces). (JLMC9R)
- URREA 13/16" Extralong comb wrench (1226L)
- URREA Combination Ratchet Wrench, 22Mm. (1222MCM)
- URREA Combination Ratchet Wrench, 1/2". (1216CM)
- URREA 1" Extralong comb wrench (1232L)
- APEX TOOL GROUP 17Mm Ratcheting Open End Wrench (85517)
- Urrea Ratcheting Wrenches & Sets