Shop All Ratcheting Wrenches
Urrea
Combination Ratchet Wrench, 18Mm.
Mfr # 1218MCM
Zoro # G9711981
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9-1/4"
- Material Steel
- Features Combination Ratcheting Wrenches are ideal to work when long studs are present. Exceed ASME B107.100 Standard. Opening size: 18 mm. Total length: 9-1/4".
- Includes 12-point combination ratcheting wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1218MCM
- Zoro # G9711981
- UPC # 660731648454
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 9-1/4" |
Details
Material | Steel |
Features | Combination Ratcheting Wrenches are ideal to work when long studs are present. Exceed ASME B107.100 Standard. Opening size: 18 mm. Total length: 9-1/4". |
Includes | 12-point combination ratcheting wrenches |
Item | Ratcheting wrenches |
Description
Combination Ratcheting Wrenches are ideal to work when long studs are present. Exceed ASME B107.100 Standard. Opening size: 18 mm. Total length: 9-1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 1/4" Hex Screwdriver (2401-20)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 1/4" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91161-07-09-1/2)
- WESTWARD SAE Plain Hex Key, 3/4" Tip Size, 11 7/32 in Long, 3/4 in Short (54TU60)
- RED DEVIL SLAMSCRAPER Series Impact Tool, 6 in W Blade (2105)
- URREA Combination Ratchet Wrench, 7/8". (1228CM)
- URREA 11/16" Extralong comb wrench (1222L)
- URREA 12-Pt and 6 pt offset ratcheting box-end wrench, 1/4X5/16". (1181)
- URREA 12-Point Flat Ratcheting Box-End Wrench, 7 Mm X 8 Mm opening size. (1191M)
- URREA Heavy-duty 12-Point ratcheting Box-end Wrench, 24Mm opening size. (WER24M)
- URREA Ratchet Wrench, 5/16" Spl Comb (1210CMR)
- WESTWARD Ratcheting Wrench, Head Size 1 in. (1LCR7)
- Urrea Ratcheting Wrenches & Sets