Shop All Ratcheting Wrenches
Urrea
Combination Ratchet Wrench, 15/16".
Mfr # 1230CM
Zoro # G9711211
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5-1/2"
- Material Steel
- Includes 12-point cambination ratcheting wrenches
- Size 15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1230CM
- Zoro # G9711211
- UPC # 660731666731
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 5-1/2" |
Size | 15/16" |
Details
Material | Steel |
Includes | 12-point cambination ratcheting wrenches |
Item | Ratcheting wrenches |
Description
Combination Ratcheting Wrenches are ideal to work when long studs are present. Exceed ASME B107.100 Standard. Opening size: 15/16". Total length: 5-1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 12 ft. L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-12)
- OMEGA Toolbox Creeper Tool Box Creeper Seat, 3 Drawer, Black, Steel, 14-1/2 in W x 19 in D x 18-1/4 in H (92450)
- WESTWARD 16 Piece Metric/SAE Plain Folded Key Set, 4YR73 (4YR73)
- MILWAUKEE TOOL 1-1/4 in. SAE Ratcheting Combination Wrench (45-96-9238)
- URREA 12-Pt and 6 pt offset ratcheting box-end wrench, 9X10 Mm opening size. (1182M)
- URREA Heavy-duty 12-Point ratcheting Box-end Wrench, 1 7/8 openig size. (WER60)
- URREA 12-Point Flat Ratcheting Box-End Wrench, 3/4"X 7/8"opening size. (1196)
- URREA Spline Ratcheting wrench set of 9 pieces (SAE). (JLMC9)
- URREA 1" Extralong comb wrench (1232L)
- URREA Combination Ratchet Wrench, 22Mm. (1222MCM)
- GEARWRENCH 28-pc 72-Tooth 12 Point Metric Standard & Stubby Combination Ratcheting Wrench Set w/ Storage Tray (86527)
- Urrea Wrenches