Shop All Ratcheting Wrenches
Urrea
Combination Ratchet Wrench 1/4".
Mfr # 1208CM
Zoro # G9729673
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5-1/2"
- Material Steel
- Features Combination Ratcheting Wrenches are ideal to work when long studs are present. Exceed ASME B107.100 Standard. Opening size: 1/4". Total length: 5-1/2".
- Includes 12-point cambination ratcheting wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1208CM
- Zoro # G9729673
- UPC # 660731663761
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 5-1/2" |
Details
Material | Steel |
Features | Combination Ratcheting Wrenches are ideal to work when long studs are present. Exceed ASME B107.100 Standard. Opening size: 1/4". Total length: 5-1/2". |
Includes | 12-point cambination ratcheting wrenches |
Item | Ratcheting wrenches |
Description
The URREA 1208CM Combination Ratchet Wrench is the tool you need for your next project. The wrench can be used to loosen or tighten nuts and bolts on long studs. It measures 5 1/2" in length and has an opening size of 1/4". Exceeds ASME B107.100 Standard. The URREA 1208CM Combination Ratchet Wrench is the tool that will get the job done right.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 13 Piece 3/8" Drive 12 Point Standard SAE Socket Set (80561)
- WIHA 1/2In. X 6.0In. T-Handle Inch Nut Driver (33677)
- GLOBAL INDUSTRIAL 20W Magnetic Nail Sweeper With Release (641791)
- KO-KEN Bit Slotted 2.0 x 12 80mm 5/16 Hex Drive (100S.80-12)
- URREA 12-Pt and 6 pt offset ratcheting box-end wrench, 1/4X5/16". (1181)
- URREA 15/16" Extralong comb wrench (1230L)
- URREA Combination Ratchet Wrench, 7/16". (1214CM)
- URREA SAE flex combination Ratcheting wrench set (7 pieces). (12MF7)
- URREA Ratchet Wrench, 3/4" Spl Comb (1224CMR)
- URREA 3/8" Extralong comb wrench (1212L)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG X-LONG 9/16" SLACK ADJ WRENCH (KH8569)
- Urrea Ratcheting Wrenches