Shop All Ratcheting Wrenches
Urrea
Combination Ratchet Wrench, 13Mm.
Mfr # 1213MCM
Zoro # G9711710
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7"
- Material Steel
- Features Combination Ratcheting Wrenches are ideal to work when long studs are present. Exceed ASME B107.100 Standard. Opening size: 13 mm. Total length: 7".
- Includes 12-point combination ratcheting wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1213MCM
- Zoro # G9711710
- UPC # 660731648423
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 7" |
Details
Material | Steel |
Features | Combination Ratcheting Wrenches are ideal to work when long studs are present. Exceed ASME B107.100 Standard. Opening size: 13 mm. Total length: 7". |
Includes | 12-point combination ratcheting wrenches |
Item | Ratcheting wrenches |
Description
Combination Ratcheting Wrenches are ideal to work when long studs are present. Exceed ASME B107.100 Standard. Opening size: 13 mm. Total length: 7".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C62045)
- SMITHS Diamond Retractable Sharpener (51446)
- STARRETT Band Saw Blade, 10 ft. 10-1/2" L, 3/4" W, 4/6 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99902-10-10-1/2)
- STARRETT 15/8" Diamond Grit Hole Saw (KD0158-N)
- URREA SAE flex combination Ratcheting wrench set (7 pieces). (12MF7)
- URREA 12-Point Flat Ratcheting Box-End Wrench, 3/8" X 7/16" opening size. (1192)
- URREA Combination Ratchet Wrench, 7/8". (1228CM)
- URREA Ratchet Wrench, 15Mm Spl Comb (1215MCMR)
- URREA Combination Ratchet Wrench, 7Mm. (1207MCM)
- URREA 7/8" Extralong comb wrench (1228L)
- MOUNTAIN Ratcheting Wrench, 5Pc, Metric Flexible (RM6)
- Urrea Ratcheting Wrenches