Shop All Ratcheting Wrenches
Urrea
Combination Ratchet Wrench, 13/16".
Mfr # 1226CM
Zoro # G9711902
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10-5/16"
- Material Steel
- Includes 12-point cambination ratcheting wrenches
- Size 13/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1226CM
- Zoro # G9711902
- UPC # 660731663785
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 10-5/16" |
Size | 13/16" |
Details
Material | Steel |
Includes | 12-point cambination ratcheting wrenches |
Item | Ratcheting wrenches |
Description
Combination Ratcheting Wrenches are ideal to work when long studs are present. Exceed ASME B107.100 Standard. Opening size: 13/16". Total length: 10-5/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Adj. Wrench, 1 5/8" Jaw Capacity, 12" L (CMMT81624)
- SWANSON SQUARE SPEED 7"" (S0101-C)
- CRESCENT LUFKIN 1/4" x 10' Pee Wee® Yellow Clad Pocket Tape Measure (W6110)
- OSG Spiral Point Tap, Plug 3 Flutes (1111505605)
- URREA 12-Point Flat Ratcheting Box-End Wrench, 13 Mm X 14 Mm opening size. (1194M)
- URREA Ratchet Wrench, 10Mm Spl Comb (1210MCMR)
- URREA Combination Ratchet Wrench, 11Mm. (1211MCM)
- URREA Ratchet Wrench, 7/16" Spl Comb (1214CMR)
- URREA 4-Point Refrigeration ratcheting box-end wrench. (1180)
- URREA Combination Ratcheting Wrenches (Set of 12 pieces) inches. (1201CM)
- TEKTON 5/8 Inch Reversible Ratcheting Combination Wrench (WRN56012)
- Urrea Ratcheting Wrenches & Sets