Shop All Ratcheting Wrenches
Urrea
Combination Ratchet Wrench, 12Mm.
Mfr # 1212MCM
Zoro # G9712033
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6-3/4"
- Material Steel
- Includes 12-point combination ratcheting wrenches
- Features Combination Ratcheting Wrenches are ideal to work when long studs are present. Exceed ASME B107.100 Standard. Opening size: 12 mm. Total length: 6-3/4".
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1212MCM
- Zoro # G9712033
- UPC # 660731648416
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6-3/4" |
Details
Material | Steel |
Includes | 12-point combination ratcheting wrenches |
Features | Combination Ratcheting Wrenches are ideal to work when long studs are present. Exceed ASME B107.100 Standard. Opening size: 12 mm. Total length: 6-3/4". |
Item | Ratcheting wrenches |
Description
The URREA 1212MCM Combination Ratchet Wrench is the tool you need to get the job done. It is an ideal choice for working on long studs. This combination ratcheting wrench exceeds ASME B107.100 Standard and has a total length of 6 3/4". The opening size is 12 mm, making it easy to work with smaller fasteners. You will be satisfied with this URREA 1212MCM Combination Ratchet Wrench.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX SAW HOLE 2""BIMETAL (2060601)
- WRIGHT TOOL Socket No.5 Spline Dr 6 Point Deep Impa (5940)
- OSG Spiral Point Tap, Plug 3 Flutes (1101602003)
- DEWALT Cordless ReciprocatIng Saw, Li-Ion, 20.0V (DCS380B)
- URREA Combination Ratchet Wrench, 24Mm. (1224MCM)
- URREA Combination Ratchet Wrench, 7Mm. (1207MCM)
- URREA 15/16" Extralong comb wrench (1230L)
- URREA 12-Pt, 6 pt offset ratcheting box-end wrench, 1/2X9/16" Openig size. (1183)
- URREA Combination Ratchet Wrench, 7/8". (1228CM)
- URREA Spline Ratcheting wrench set of 9 pieces (metric). (JLMC12M)
- WERA VDE Ratchet W Switch Lever and 3/8" Driv (05004966001)
- Urrea Ratcheting Wrenches & Sets