Shop All Ratcheting Wrenches
Urrea
Combination Ratchet Wrench, 1/2".
Mfr # 1216CM
Zoro # G9711972
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7"
- Material Steel
- Includes 12-point cambination ratcheting wrenches
- Features Combination Ratcheting Wrenches are ideal to work when long studs are present. Exceed ASME B107.100 Standard. Opening size: 1/2". Total length: 7".
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1216CM
- Zoro # G9711972
- UPC # 660731648355
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 7" |
Details
Material | Steel |
Includes | 12-point cambination ratcheting wrenches |
Features | Combination Ratcheting Wrenches are ideal to work when long studs are present. Exceed ASME B107.100 Standard. Opening size: 1/2". Total length: 7". |
Item | Ratcheting wrenches |
Description
Combination Ratcheting Wrenches are ideal to work when long studs are present. Exceed ASME B107.100 Standard. Opening size: 1/2". Total length: 7".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m14x2 HSS Metric 4 Flute Taper Hand Tap (DWTT14X2)
- HHIP 15/16" Combination Wrench (7023-1012)
- POSI LOCK Slide Hammer, 5 Pound (10563)
- TITAN SKT LOCKING ADAPTER 3/8" DR 3" (TL15212)
- URREA 12-Point Flat Ratcheting Box-End Wrench, 1/2 X 9/16"opening size. (1193)
- URREA 12-Pt and 6 pt offset ratcheting box-end wrench, 9X10 Mm opening size. (1182M)
- URREA Combination Ratchet Wrench, 5/8". (1220CM)
- URREA Combination Ratchet Wrench, 7Mm. (1207MCM)
- URREA Combination Ratcheting Wrenches (Set of 12 pieces) inches. (1201CM)
- URREA 12-Pt, 6 pt offset ratcheting box-end wrench, 1/2X9/16" Openig size. (1183)
- WESTWARD Ratcheting Wrench, Head Size 15mm (5MZ26)
- Urrea Ratcheting Wrenches