Shop All Ratcheting Wrenches
Urrea
Combination Ratchet Wrench, 10Mm.
Mfr # 1210MCM
Zoro # G9729789
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6-1/4"
- Material Steel
- Features Combination Ratcheting Wrenches are ideal to work when long studs are present. Exceed ASME B107.100 Standard. Opening size: 10 mm. Total length: 6-1/4".
- Includes 12-point combination ratcheting wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1210MCM
- Zoro # G9729789
- UPC # 660731648409
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6-1/4" |
Details
Material | Steel |
Features | Combination Ratcheting Wrenches are ideal to work when long studs are present. Exceed ASME B107.100 Standard. Opening size: 10 mm. Total length: 6-1/4". |
Includes | 12-point combination ratcheting wrenches |
Item | Ratcheting wrenches |
Description
The URREA 1210MCM Combination Ratchet Wrench is designed to tackle long studs. It provides you with the necessary leverage to remove and install nuts and bolts in tight spaces. This 10 mm combination ratcheting wrench exceeds ASME B107.100 standards, making it ideal for working on your vehicle or other machinery. The opening size of this wrench measures 10 mm, while its total length is 6 1/4". The URREA 1210MCM Combination Ratchet Wrench is a must have.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Steel 1 1/8 Hex, Spike/Pin Driver (HS2171)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHEDR06 -5'4-1/2)
- STARRETT Band Saw Blade, 9 ft. 8" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99908-09-08)
- J.W. WINCO GN2279-ALN-20-K-30-B Bulls Eye Level (GN2279)
- URREA 12-Point Flat Ratcheting Box-End Wrench, 7 Mm X 8 Mm opening size. (1191M)
- URREA 12-Point Flat Ratcheting Box-End Wrench, 3/4"X 7/8"opening size. (1196)
- URREA Combination Ratchet Wrench, 5/8". (1220CM)
- URREA Combination Ratchet Wrench, 22Mm. (1222MCM)
- URREA 12-Pt and 6 pt offset ratcheting box-end wrench, 9X10 Mm opening size. (1182M)
- URREA 12-Point Flat Ratcheting Box-End Wrench, 10X11Mm opening size. (1192MA)
- PROTO Ratcheting Wrench, Head Size 36mm (JSCVM36)
- Urrea Wrenches