Shop All Ratcheting Wrenches
Urrea
Combination Ratchet Wrench, 1-5/16".
Mfr # 1242CM
Zoro # G9731143
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16-11/16"
- Material Steel
- Size 1-5/16"
- Includes 12-point cambination ratcheting wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1242CM
- Zoro # G9731143
- UPC # 660731907070
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 16-11/16" |
Size | 1-5/16" |
Details
Material | Steel |
Includes | 12-point cambination ratcheting wrenches |
Item | Ratcheting wrenches |
Description
Combination Ratcheting Wrenches are ideal to work when long studs are present. Exceed ASME B107.100 Standard. Opening size: 1-5/16". Total length: 16-11/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YANKEE Reamer, Hand Reamer, 0.5000 In (403-0.5)
- DRILL AMERICA 9/16"-18 Carbon Steel Hand Tap Set (DWTS9/16-18)
- DIABLO 6" L x General Purpose Cutting Reciprocating Saw Blade (DS0609CGP3)
- MILWAUKEE TOOL Shockwave Bit Tip Holder Mag 12, Bulk 10, (48-32-4522)
- URREA Ratchet Wrench, 1/2" Spl Comb (1216CMR)
- URREA Combination Ratchet Wrench, 11/16". (1222CM)
- URREA Ratchet Wrench, 3/4" Spl Comb (1224CMR)
- URREA Combination Ratchet Wrench, 7Mm. (1207MCM)
- URREA Combination Ratchet Wrench, 9/16". (1218CM)
- URREA 7/8" Extralong comb wrench (1228L)
- URREA Combination Ratcheting Wrenches (Set of 7 pieces) inches. (1200CM)
- Urrea Wrenches