Shop All Ratcheting Wrenches
Urrea
Combination Ratchet Wrench, 1-1/8".
Mfr # 1236CM
Zoro # G9731329
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14-1/8"
- Material Steel
- Includes 12-point cambination ratcheting wrenches
- Size 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1236CM
- Zoro # G9731329
- UPC # 660731907056
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 14-1/8" |
Size | 1-1/8" |
Details
Material | Steel |
Includes | 12-point cambination ratcheting wrenches |
Item | Ratcheting wrenches |
Description
Combination Ratcheting Wrenches are ideal to work when long studs are present. Exceed ASME B107.100 Standard. Opening size: 1-1/8". Total length: 14-1/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Vibration Isolation Mount, Thread M6 (351-20-30-M6-SS-55)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10, Die Cast Zinc Black Satin, Comp: Steel (K0122.3101)
- TEKTON 1/2 Inch Drive x 3/4 Inch 12-Point Socket (SHD22219)
- IRWIN Utility Blade, Bi-Metal, 3/4 W, PK50 (2084300)
- URREA Metric Reversible combination ratcheting wrench set (7 pieces). (12MR7M)
- URREA Ratchet Wrench, 1/2" Spl Comb (1216CMR)
- URREA 12-Point Flat Ratcheting Box-End Wrench, 3/4"X 7/8"opening size. (1196)
- URREA Ratchet Wrench, 7/16" Spl Comb (1214CMR)
- URREA 12-Point Flat Ratcheting Box-End Wrench, 1/2 X 9/16"opening size. (1193)
- URREA Combination Ratchet Wrench, 5/16". (1210CM)
- GEARWRENCH 19mm 90-Tooth 12 Point Ratcheting Combination Wrench (86919)
- Urrea Ratcheting Wrenches