Shop All Ratcheting Wrenches
Urrea
Combination Ratchet Wrench, 1-1/4".
Mfr # 1240CM
Zoro # G9711394
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 16-11/16"
- Material Steel
- Size 1-1/4"
- Includes 12-point cambination ratcheting wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1240CM
- Zoro # G9711394
- UPC # 660731907063
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 16-11/16" |
Size | 1-1/4" |
Details
Material | Steel |
Includes | 12-point cambination ratcheting wrenches |
Item | Ratcheting wrenches |
Description
Combination Ratcheting Wrenches are ideal to work when long studs are present. Exceed ASME B107.100 Standard. Opening size: 1-1/4". Total length: 16-11/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 24 In Retriever Claw, W1184C (W1184C)
- REMCO Mega Hand Scoop, Poly, 128 Oz, Green (65502)
- SPECIALTY DIAMOND 5 Inch 50 Grit 3mm Resin Diamond Polishing Pad (E550)
- POWERBUILT 14 Pc 1/4" Drive SAE / Metric Socket Set (640087)
- URREA Ratchet Wrench, 7/16" Spl Comb (1214CMR)
- URREA Combination Ratchet Wrench, 11/16". (1222CM)
- URREA 9/16" Extralong comb wrench (1218L)
- URREA 11/16" Extralong comb wrench (1222L)
- URREA Combination Ratchet Wrench, 1". (1232CM)
- URREA 12-Point Flat Ratcheting Box-End Wrench, 3/4" X 9/16" opening size. (1197)
- GEARWRENCH 3/8" 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86131)
- Urrea Ratcheting Wrenches & Sets