Shop All Ratcheting Wrenches
Urrea
Combination Ratchet Wrench, 1".
Mfr # 1232CM
Zoro # G9712584
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12-5/8"
- Material Steel
- Size 1"
- Includes 12-point cambination ratcheting wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1232CM
- Zoro # G9712584
- UPC # 660731907032
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 12-5/8" |
Size | 1" |
Details
Material | Steel |
Includes | 12-point cambination ratcheting wrenches |
Item | Ratcheting wrenches |
Description
Combination Ratcheting Wrenches are ideal to work when long studs are present. Exceed ASME B107.100 Standard. Opening size: 1". Total length: 12-5/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 7" Wire Stripper and Crimper, 7" L 10 to 20 AWG (2078317)
- BOSCH 22Mm 7/8" Heated Oxygen Sensor Socket (4673-6)
- CDI CDI Interchangeable Head Torque Wrench, Z (600T-I)
- KLEIN TOOLS Tool Pouch, 5-Pocket Tool Pouch - Leather, Leather, 5 Pockets (5125L)
- URREA SAE Spline reversible ratcheting wrench sets (9 pieces). (JLMC9R)
- URREA Ratchet Wrench, 7/16" Spl Comb (1214CMR)
- URREA Ratchet Wrench, 3/8" Spl Comb (1212CMR)
- URREA Combination Ratcheting Wrenches (Set of 7 pieces) inches. (1200CM)
- URREA 15/16" Extralong comb wrench (1230L)
- URREA Combination Ratchet Wrench, 5/8". (1220CM)
- TEKTON 8 x 10 mm Long Flex 12-Point Ratcheting Box End Wrench (WRB36408)
- Urrea Wrenches