Shop All Plier Sets
Urrea
Combination pliers Set of 4 pieces
Mfr # J200G
Zoro # G9841551
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 4
- Material Steel
- Color Black
- Width 15.75
- Length 3.74
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # J200G
- Zoro # G9841551
- UPC # 660731674316
- Country of Origin Mexico
- Category Plier Sets
Dimensions
Width | 15.75 |
Length | 3.74 |
Depth | 2.36 |
Height | 2.36 |
Details
Number of Pieces | 4 |
Material | Steel |
Color | Black |
Includes | Pinza cte diag alta pal 7-5/8". Pinza extensión 10" 5 pos. Pinza mecánico rubber grip 8". Pinza pta. lga alta pal 8-9/32". Portaherr 4 bolsas 26.5cmx36cm. |
Item | Plier set |
Application | Heavy duty |
Description
Combination electrician plier set of 4 pieces. The set includes: Flat long nose non cutting 7-3/4", Slip joint with rubber grip 8", High leverage long nose side cut 8-3/8", 5-position groove joint pliers 10".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Wrecking Bars, 24 In. L, 1-3/4 In. W (55-102)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, G Pallet (G PALLET)
- PROTO Puller Set, 2 Way, 6 Ton (J4212SJB)
- EAZYPOWER Angle Driver Combo, Power Drill (81545)
- URREA Urrea J200G 4 Piece Plier Set (Long Nose, Slip Joint, Diagonal, Tongue & Groove) (J200G)
- KNIPEX Assorted Pliers Sets, 5 pc Automotive St (9K 00 80 108 US)
- OTC Retaining Ring Plier Set, 8 pcs. (4512)
- IRWIN 2 Piece Locking Pliers Set Ergonomic Handle (IRHT82590)
- IRWIN IRWIN VISEGRIP 73 3 Piece The Original Locking Plier Set W Pouch (73)
- KNIPEX Assorted Pliers Sets, 4 pc Basic Pliers (00 20 01 V15)
- TENG TOOLS 5 Piece Circlip (Snap Ring)Plier Set - 480 (480)
- Urrea Pliers