Shop All Bit Socket Sets
Urrea
Combination drive torx bit socket set 9PC
Mfr # 4752W
Zoro # G9838331
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Combination drive torx bit socket set, 9 pieces
- Color Black
- Width 10.24
- Number of pieces 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 4752W
- Zoro # G9838331
- UPC # 660731610765
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Dimensions
Width | 10.24 |
Details
Material | Steel |
Item | Socket set |
Includes | Combination drive torx bit socket set, 9 pieces |
Color | Black |
Number of pieces | 9 |
Description
Combination drive torx bit socket forged in one piece. The set includes the following sizes: T10, T15, T20, T25, T27, T30, T40, T45, T50.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 9 ft. 9" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-09-09)
- URREA Insert Bit, Torx Tamper T15X1" (23018)
- H & H INDUSTRIAL PRODUCTS 7 Piece 1/4-5/8" Disc Cutter Set (8606-4127)
- MILWAUKEE TOOL Centering Pin Arbor w/Detachable Drill Cap (49-57-0037)
- URREA Ribe Long Bit, SAE, 5 pcs (5443M5)
- URREA Socket Set, Metric, 6 pcs (4990M6)
- URREA Hexagonal Socket Bit, Metric, 6 pcs (5441M6)
- URREA Torx Tip Socket Set, Torx(R), 9 pcs (5239C)
- URREA Ball End Hexagonal Bit, SAE, 6 pcs (4900BD)
- URREA Combination drive torx bit socket set 7PC (4752E)
- KO-KEN Bit Socket set TORX T20-T55 Round shank 200mm 8 pieces 3/8 Sq. Drive (RS3025/8-L100R)
- Urrea Sockets & Ratchets