Shop All Bit Socket Sets
Urrea
Combination drive torx bit socket set 9PC
Mfr # 4752T
Zoro # G9820725
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Combination drive torx bit socket set, 9 pieces
- Width 3.54
- Color Black
- Number of pieces 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 4752T
- Zoro # G9820725
- UPC # 660731635560
- Country of Origin United States
- Category Bit Socket Sets
Dimensions
Width | 3.54 |
Details
Material | Steel |
Item | Socket set |
Includes | Combination drive torx bit socket set, 9 pieces |
Color | Black |
Number of pieces | 9 |
Description
Combination drive torx bit socket. The set includes the following sizes: T10, T15, T20, T25, T27, T30, T40, T45, T50.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOL Ball Peen Hammers MARTIN TOOLS (101G)
- STANLEY Pry Bars, Flat Pry Bar, 15-1/2 In. L (55-525)
- BOSCH Switch (160720035A)
- MICRO 100 Indexable Turning & Chamfering Tool (10-3315)
- URREA Combination drive torx bit socket set 7PC (4752E)
- URREA Ball End Hexagonal Bit, SAE, 6 pcs (4900BD)
- URREA Hexagonal Short Bit, SAE, 7 pcs (54417)
- URREA Female Torx(R) Socket, Torx(R), 14 pcs (52ET14)
- URREA Ribe Long Bit, SAE, 5 pcs (5443M5)
- URREA Socket Set, Metric, 6 pcs (4990M6)
- INGERSOLL-RAND 8Pc Metric Non-Slip Hex Bit Socket Set (752041)
- Urrea Bit Socket Sets