Shop All Bit Socket Sets
Urrea
Combination drive torx bit socket set 12PC
Mfr # 475254W
Zoro # G9805809
$33.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Combination drive torx bit socket set, 12 pieces
- Width 12.99
- Color Silver
- Number of pieces 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 475254W
- Zoro # G9805809
- UPC # 660731610734
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Dimensions
Width | 12.99 |
Details
Material | Steel |
Item | Socket set |
Includes | Combination drive torx bit socket set, 12 pieces |
Color | Silver |
Number of pieces | 12 |
Description
Combination drive torx bit socket forged in one piece. The set includes the following sizes: T10, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55, T60.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 3/8 (57224)
- RELTON Multiple Cutter Hammer Bit 3/4" X 16" Pyramid Point - SDS-max (PMX-12-22)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 3/16 (11009)
- MAKITA 6" L x Metal Cutting Metal Cutting Saw Blade, 6", 18TPI, PK5 (723066-A-5)
- URREA Hexagonal Short Bit, SAE, 7 pcs (54417)
- URREA Ribe Long Bit, SAE, 5 pcs (5443M5)
- URREA Torx Tip Socket Set, Torx(R), 9 pcs (5239C)
- URREA Ribe Long Bit, Metric, 5 pcs (4991M5)
- URREA Short Bit, Torx(R), 7 pcs (4739C)
- URREA Combination drive torx bit socket set 7PC (4752E)
- TEKTON 3/8 in Drive Hex Bit Socket Set with Rail, 8-Piece (1/8-3/8 in) (SHB91106)
- Urrea Sockets & Ratchets