Shop All Bit Socket Sets
Urrea
Combination drive torx bit socket set 12PC
Mfr # 475254T
Zoro # G9820089
Free Shipping & Returns
$83.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Combination drive torx bit socket set, 12 pieces
- Width 3.54
- Color Silver
- Number of pieces 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 475254T
- Zoro # G9820089
- UPC # 660731636611
- Country of Origin United States
- Category Bit Socket Sets
Dimensions
Width | 3.54 |
Details
Material | Steel |
Item | Socket set |
Includes | Combination drive torx bit socket set, 12 pieces |
Color | Silver |
Number of pieces | 12 |
Description
Combination drive torx bit socket. The set includes the following sizes: T10, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55, T60.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK 1/2" HSS Se .503 X 1-1/64 Drill 1 X 3 Body 1/2 X 1-1/8 Shank (55-L2-197)
- HUSQVARNA GUIDE, MEASURING CAST 6-20 L-L (542030355)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X25, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2086X25)
- KLEIN TOOLS Tape Measure, 25-Foot Magnetic Double-Hook (9225)
- URREA Ribe Long Bit, Metric, 5 pcs (4991M5)
- URREA Combination drive torx bit socket set 7PC (4752E)
- URREA Socket Set, Metric, 6 pcs (4990M6)
- URREA Hexagonal Socket Bit, Metric, 6 pcs (5441M6)
- URREA Short Bit, Torx(R), 7 pcs (4739C)
- URREA Combination drive torx bit socket set 9PC (4752W)
- TEKTON 3/8 Inch Drive Phillips/Slotted Bit Socket Set with Rail, 8-Piece (#1-#4, 3/16-3/8 in.) (SHB91109)
- Urrea Sockets & Ratchets