Shop All Socket Sets
Urrea
Combination drive sets of 78 PC
Mfr # 475254
Zoro # G9805179
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Combination drive sets of 78 PC. The set includes: Socket, 1/4"Dr 6Pt 3/16", Tool Box, 20"X9"X2", Socket, 1/2" dr 6Pt: 1", 1/2", 11/16", 13/16", 15/16", 3/4", 3/8", 5/8", 7/16", 7/8", 9/16". Socket 1/4"dr 6Pt: 10mm, 11mm, 12mm, 13mm, 5mm, 6mm, 7mm, 8mm, 9mm. Deep Socket 1/4"dr 6pt: 1/2", 11/32", 3/8", 5/16", 7/16". Socket 1/4" dr 12Pt: 1/2", 1/4", 11/32", 3/16", 3/8", 5/16", 7/16", 7/32", 9/32", 1/2", 1/4", 11/32", 3/8", 5/16", 7/16", 7/32", 9/32". Socket 3/8" dr 6Pt: 1/2", 11/16", 13/16", 3/4", 3/8", 5/8", 7/16", 9/16". Socket 3/8" dr 6Pt 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 18mm, 19mm. Sparkplug Socket 3/8" dr 5/8", Screwdriver Magnetic, Extension 3/8"X3", Ratchet 1/2" Rev Round Head, Ratchet 1/4" Rev Pear-Head, Ratchet 3/8" Round-Head. Insert Bit: Ph #1Â 1" Lg 1/4", Ph #2Â 1" Lg 1/4", Ph #3Â 1" Lg 1/4". Insert Bit Slot 12F-14RÂ 1" Lg3F-4RÂ 1" Lg8F-10RÂ 1" Lg. Insert Bit Torx Hex: T15X1", T20X1", T25X1".
- Includes Sae & metric socket set with accesories, metal box with 76 pieces
- Material Steel
- Socket Depth 4.13
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 475254
- Zoro # G9805179
- UPC # 660731610727
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Socket Depth | 4.13 |
Width | 20.47 |
Details
Features | Combination drive sets of 78 PC. The set includes: Socket, 1/4"Dr 6Pt 3/16", Tool Box, 20"X9"X2", Socket, 1/2" dr 6Pt: 1", 1/2", 11/16", 13/16", 15/16", 3/4", 3/8", 5/8", 7/16", 7/8", 9/16". Socket 1/4"dr 6Pt: 10mm, 11mm, 12mm, 13mm, 5mm, 6mm, 7mm, 8mm, 9mm. Deep Socket 1/4"dr 6pt: 1/2", 11/32", 3/8", 5/16", 7/16". Socket 1/4" dr 12Pt: 1/2", 1/4", 11/32", 3/16", 3/8", 5/16", 7/16", 7/32", 9/32", 1/2", 1/4", 11/32", 3/8", 5/16", 7/16", 7/32", 9/32". Socket 3/8" dr 6Pt: 1/2", 11/16", 13/16", 3/4", 3/8", 5/8", 7/16", 9/16". Socket 3/8" dr 6Pt 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 18mm, 19mm. Sparkplug Socket 3/8" dr 5/8", Screwdriver Magnetic, Extension 3/8"X3", Ratchet 1/2" Rev Round Head, Ratchet 1/4" Rev Pear-Head, Ratchet 3/8" Round-Head. Insert Bit: Ph #1Â 1" Lg 1/4", Ph #2Â 1" Lg 1/4", Ph #3Â 1" Lg 1/4". Insert Bit Slot 12F-14RÂ 1" Lg3F-4RÂ 1" Lg8F-10RÂ 1" Lg. Insert Bit Torx Hex: T15X1", T20X1", T25X1". |
Includes | Sae & metric socket set with accesories, metal box with 76 pieces |
Material | Steel |
Color | Silver |
Application | Heavy duty |
Item | Socket set |
Description
Combination drive sets of 78 PC. The set includes: Socket, 1/4"Dr 6Pt 3/16", Tool Box, 20"X9"X2", Socket, 1/2" dr 6Pt: 1", 1/2", 11/16", 13/16", 15/16", 3/4", 3/8", 5/8", 7/16", 7/8", 9/16". Socket 1/4"dr 6Pt: 10mm, 11mm, 12mm, 13mm, 5mm, 6mm, 7mm, 8mm, 9mm. Deep Socket 1/4"dr 6pt: 1/2", 11/32", 3/8", 5/16", 7/16". Socket 1/4" dr 12Pt: 1/2", 1/4", 11/32", 3/16", 3/8", 5/16", 7/16", 7/32", 9/32", 1/2", 1/4", 11/32", 3/8", 5/16", 7/16", 7/32", 9/32". Socket 3/8" dr 6Pt: 1/2", 11/16", 13/16", 3/4", 3/8", 5/8", 7/16", 9/16". Socket 3/8" dr 6Pt 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 18mm, 19mm. Sparkplug Socket 3/8" dr 5/8", Screwdriver Magnetic, Extension 3/8"X3", Ratchet 1/2" Rev Round Head, Ratchet 1/4" Rev Pear-Head, Ratchet 3/8" Round-Head. Insert Bit: Ph #1 1" Lg 1/4", Ph #2 1" Lg 1/4", Ph #3 1" Lg 1/4". Insert Bit Slot 12F-14R 1" Lg3F-4R 1" Lg8F-10R 1" Lg. Insert Bit Torx Hex: T15X1", T20X1", T25X1".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Thin Kerf Ultimate Cut-Off Blade, 8 (LU74R008)
- WESTWARD Wrench, Comb./Flexible Head, Metric, 8mm (54PP07)
- YG-1 TOOL CO X-Power Pro 4Fl H-30 Reg End Mill (GM153016)
- DRILL AMERICA m5x.8 HSS Metric 4 Flute Plug Hand Tap, Tap Thread Size: m5 x 0.8 (DWTP5X.8)
- URREA 3/4" Drive Metric, 17 pcs (55205)
- URREA 1/2" Drive SAE, 19 pcs (54122)
- URREA 1/2" Drive SAE, 15 pcs (54112)
- URREA 1/4" Drive SAE, Metric, 44 pcs (4700A)
- URREA 3/8" Drive SAE, 23 pcs (52136)
- URREA 3/8" Drive Metric, 10 pcs (5200JM)
- POWERBUILT 33Pc SAE/Mm Socket Set (640071)
- Urrea Sockets & Ratchets