Shop All Chisels
Urrea
Cold Cut Chisel Set of 7 pieces
Mfr # 86B
Zoro # G0294062
product price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 13.39
- Material Steel
- Includes 7 pieces
- Application Heavy duty
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 13.39 |
Details
Item | Chisel set |
Material | Steel |
Includes | 7 pieces |
Application | Heavy duty |
Number of Pieces | 7 |
Description
Designed to remove, cut or break materials with a hardness softer than the chisel’s, such as concrete, rock, slag, brass, untreated steel, nuts, bolts, pins, etc. It is widely used in the construction industry, as well as in the installation and maintenance of fixed equipment and piping in the chemical and food industries. The tip’s width dictates the chisel’s uses, depending on the accuracy or brute force required. The tool’s butt end is designed to withstand strikes. Tip wider than body. Designed to remove cold materials like iron, brass, bronze and steel. The set includes: 5/16” x 1/4”, 3/8” x 5/16”, 7/16” x 3/8”, 1/2” x 7/16”, 5/8” x 1/2”, 3/4” x 5/8”, 7/8” x 3/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1 3/16" Full polished 12-point combination wrench (1238)
- DRILL AMERICA 3/4" Hex Shank Bridge Reamer (DWRRB3/4HEX)
- MARTIN RUBBER SPIDER INSERT COUPLING PARTS AND ACCESSORY (L-110)
- APEX TOOL GROUP Socket Adapter, 1/4 Hex, 1/4 Sq, 1-3/8", PK5 (EX-250-5PK)
- URREA Cold Cut Chisel 5/8"x1/2" (86A-1/2)
- URREA Cold Cut Chisel 1-3/16"x1" (86A-1x8)
- URREA Cold Cut Chisel 7/16"x3/8" (86A-3/8)
- URREA 5/8" Non-Sparking Cold Cut Chisel (UH86A-5/8)
- URREA 3/4''X12" Non-Sparking Cold Cut Chisel (UH86A-3/4X12)
- URREA Cape Chisel, 3/8" (72-3/8)
- AJAX TOOL WORKS DRIVER PUNCH & CHISEL SET 4PC (AJA9013)
- Urrea Cutting and Shaping Tools