Shop All Chisels
Urrea
Cold Cut Chisel 5/16"x1/4"
Mfr # 86A-1/4
Zoro # G0299398
Sold in multiples of 6 for $22.50
$22.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9.255-1/8"
- Material Steel
- Size 1/4"
- Includes Cold cut chisels
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 9.255-1/8" |
Size | 1/4" |
Tip size | 5/16" |
Details
Item | Chisel |
Material | Steel |
Includes | Cold cut chisels |
Application | Heavy duty |
Description
Designed to remove, cut or break materials with a hardness softer than the chisel’s, such as concrete, rock, slag, brass, untreated steel, nuts, bolts, pins, etc. It is widely used in the construction industry, as well as in the installation and maintenance of fixed equipment and piping in the chemical and food industries. The tip’s width dictates the chisel’s uses, depending on the accuracy or brute force required. The tool’s butt end is designed to withstand strikes. Tip wider than body. Designed to remove cold materials like iron, brass, bronze and steel. Tip size: 5/16”. Body size: 1/4”. Length: 5-1/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .163 HSS Chucking Reamer Straight Flute Straight Shank (5474931)
- S&G TOOL AID CORPORATION Tool Aid TA87880 18" Urethane Cut Out Knife (TA87880)
- EKLIND Metric Plain Hex Key, 9 mm Tip Size, 1 7/32 in Long, 11/32 in Short, 10 PK (15501)
- BESSEY 6-5/16" Bar Clamp, 2-5/16" Throat Depth (GTR16S6H)
- URREA Punch & Chisel Set, 10Pc (NO.2)
- URREA Square punch and Chisel Holder 8 1/2" (2108A)
- URREA 7/8"X8" Non-Sparking Cold Cut Chisel (UH86A-7/8X8)
- URREA Cold cut cheasel with handle 1"x7/8" (86G-7/8x12)
- URREA 5/8" Non-Sparking Cold Cut Chisel (UH86A-5/8)
- URREA Cape Chisel, 5/16" (72-5/16)
- DASCO PRO Guarded Mason Chisel, 1-3/4" Tip x 7-1/2" L (G333)
- Urrea Chisels