Shop All Chisels
Urrea
Cold Cut Chisel 1"x7/8"
Mfr # 86A-7/8x8
Zoro # G0277235
product price: $8.89
/ea
Sold in multiples of 6 for $53.34
$53.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 0.798"
- Material Steel
- Includes Cold cut chisels
- Size 7/8"
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 0.798" |
Size | 7/8" |
Tip size | 1" |
Details
Item | Chisel |
Material | Steel |
Includes | Cold cut chisels |
Application | Heavy duty |
Description
Designed to remove, cut or break materials with a hardness softer than the chisel’s, such as concrete, rock, slag, brass, untreated steel, nuts, bolts, pins, etc. It is widely used in the construction industry, as well as in the installation and maintenance of fixed equipment and piping in the chemical and food industries. The tip’s width dictates the chisel’s uses, depending on the accuracy or brute force required. The tool’s butt end is designed to withstand strikes. Tip wider than body. Designed to remove cold materials like iron, brass, bronze and steel. Tip size: 1”. Body size: 7/8”. Length: 8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Tape Measure, USB Cord, Steel, 25 ft Blade (48-22-0428)
- KEO 1 Inch 60 deg ZErO Flute CO Deburring Tool (53505)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55360)
- CHANNELLOCK CHANNELLOCK Long Nose Pliers with Side Cutter (317)
- URREA Cold Cut Chisel 7/8x3/4"x12" (86A-3/4x12)
- URREA Cold cut cheasel with handle 1"x7/8" (86G-7/8x12)
- URREA Cold cut Chisel Set of 10 pieces (86D)
- URREA 3/4''X12" Non-Sparking Cold Cut Chisel (UH86A-3/4X12)
- URREA Chisel & Punch Set, 26Pc (NO.46)
- URREA 7/8"X8" Non-Sparking Cold Cut Chisel (UH86A-7/8X8)
- WESTWARD Handguarded Bullpoint Chisel, 3/4 x 12 In (2AJJ3)
- Urrea Cutting and Shaping Tools