Shop All Chisels
Urrea
Cold Cut Chisel 1"x1"
Mfr # 86A-1x12
Zoro # G0293055
product price: $12.99
/ea
Sold in multiples of 6 for $77.94
$77.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1.5712"
- Material Steel
- Includes Cold cut chisels
- Application Heavy duty
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 1.5712" |
Size | 1" |
Tip size | 1" |
Details
Item | Chisel |
Material | Steel |
Includes | Cold cut chisels |
Application | Heavy duty |
Description
Designed to remove, cut or break materials with a hardness softer than the chisel’s, such as concrete, rock, slag, brass, untreated steel, nuts, bolts, pins, etc. It is widely used in the construction industry, as well as in the installation and maintenance of fixed equipment and piping in the chemical and food industries. The tip’s width dictates the chisel’s uses, depending on the accuracy or brute force required. The tool’s butt end is designed to withstand strikes. Tip wider than body. Designed to remove cold materials like iron, brass, bronze and steel. Tip size: 1”. Body size: 1”. Length: 12”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 7 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (80192D2B72285)
- MAYHEW SCREW EXTRACTOR 10 pc SET (MY37345)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11X80, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.5A62X80)
- IRWIN Wood Drill Bit Sets (49600)
- URREA Punch & Chisel Set, 12Pc (NO.5)
- URREA Cape Chisel, 1/4" (72-1/4)
- URREA Cold Cut Chisel 1"x7/8" (86A-7/8x8)
- URREA Cold Cut Chisel 5/8"x1/2" (86A-1/2)
- URREA 1/4'' Non-Sparking Cold Cut Chisel (UH86A-1/4)
- URREA 3/4''X12" Non-Sparking Cold Cut Chisel (UH86A-3/4X12)
- ESTWING 1-1/4" Flat Utility Chisel (42506)
- Urrea Cutting and Shaping Tools