Shop All Dial Torque Wrenches
Urrea
Click torque wrenches with Rubber Grip, 50-250 In/Lb.
Mfr # 6064A
Zoro # G9750892
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Includes Click torque wrenches with rubber grip
- Features Quick release system. Flex-head for tight spaces where a big handle cant fit. Length: 11-1/4”. Drive: 3/8”. Torque range: 30-250".
- Material Steel
- Torque Range (Ft.-Lb.) 2.5-20.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 6064A
- Zoro # G9750892
- UPC # 660731617573
- Country of Origin United States
- Category Dial Torque Wrenches
Dimensions
Drive Size | 3/8" |
Details
Item | Rubber grip |
Includes | Click torque wrenches with rubber grip |
Features | Quick release system. Flex-head for tight spaces where a big handle cant fit. Length: 11-1/4”. Drive: 3/8”. Torque range: 30-250". |
Material | Steel |
Torque Range (Ft.-Lb.) | 2.5-20.8 |
Description
Quick release system. Flex-head for tight spaces where a big handle cant fit. Length: 11-1/4”. Drive: 3/8”. Torque range: 30-250".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series Square End M, 16"x3-1/8 (CFE150K)
- THEXTON MANUFACTURING SPARK PLUG REMOVER/PULLER SET (TH492)
- WESTWARD Digital Caliper, Standard, 0 to 8 In (29AD37)
- BOSCH Natural Stone Tile Bit, 5/16" (NS400)
- URREA Click Aluminum Torque Wrench, 100-560 Ft-Lb (61560)
- URREA Click torque wrenches with Rubber Grip, 100-600Ft-Lb. (6020)
- URREA Click Torque Wrench one scale, 200-1000Ft-Lb (601KFL)
- URREA Click torque wrenches with Rubber Grip, 20-150 Ft-Lb. (6016)
- URREA Click Torque Wrench one scale, 30-250Ft-Lb (6025FL)
- URREA Click torque wrenches with Rubber Grip 5-75 Ft-Lb. (6006)
- STAHLWILLE TOOLS Torque wrench set No.730R/40/32 QUICK Type Mercedes-Benz 32-pcs. (96502053)
- Urrea Torque Wrenches