Shop All Dial Torque Wrenches
Urrea
Click torque wrenches with Rubber Grip, 30-250 Ft-Lb.
Mfr # 60143
Zoro # G9749529
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Includes Click torque wrenches with rubber
- Material Steel
- Overall Length 24-7/16"
- Features Quick release system. Flex-head for tight spaces where a big handle cant fit. Length: 24-7/16”. Drive: 1/2”. Torque range: 30-250".
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 60143
- Zoro # G9749529
- UPC # 660731617535
- Country of Origin United States
- Category Dial Torque Wrenches
Dimensions
Drive Size | 1/2" |
Overall Length | 24-7/16" |
Details
Item | Torque wrenches |
Includes | Click torque wrenches with rubber |
Material | Steel |
Features | Quick release system. Flex-head for tight spaces where a big handle cant fit. Length: 24-7/16”. Drive: 1/2”. Torque range: 30-250". |
Torque Range (in.-lbs.) | 360-3000 |
Description
Quick release system. Flex-head for tight spaces where a big handle cant fit. Length: 24-7/16”. Drive: 1/2”. Torque range: 30-250".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 9/64 (C18005)
- S & W MANUFACTURING Ball Knob, Stl, 1/2-20", 1-7/8" dia. (SBK-053)
- DYNABRADE Dynastraight Finishing Tool (13504)
- DEWALT Cordless Miter Saw, 12" Blade dia., 9.0Ah (DCS781B)
- URREA Click Torque Wrench one scale, 5-25Nm (6002NM)
- URREA Click Torque Wrench one scale, 20-150In-Lb (6015IL)
- URREA Preset Torque Wrench 10-50 Ft/Lb. (6002)
- URREA Click Torque Wrench one scale, 100-600Ft-Lb (6060FL)
- URREA Click Torque Wrench one scale, 10-100Ft-Lb (6010FL)
- URREA Click torque wrenches with Rubber Grip 5-75 Ft-Lb. (6006)
- POWERBUILT 1/2" Drive Needle Torque Wrench Kit68 (944050)
- Urrea Torque Wrenches