Shop All Dial Torque Wrenches
Urrea
Click torque wrenches with Rubber Grip, 200-1000 Ft-Lb.
Mfr # 6021
Zoro # G9751154
product price: $2,029.99
/ea
Free Shipping & Returns
$2,029.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1"
- Material Steel
- Overall Length 70"
- Includes Click torque wrenches with rubber
- Features Quick release system. Flex-head for tight spaces where a big handle cant fit. Length: 70”. Drive: 1”. Torque range: 200-1000".
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 6021
- Zoro # G9751154
- UPC # 660731633092
- Country of Origin United States
- Category Dial Torque Wrenches
Dimensions
Drive Size | 1" |
Overall Length | 70" |
Details
Item | Torque wrenches |
Material | Steel |
Includes | Click torque wrenches with rubber |
Features | Quick release system. Flex-head for tight spaces where a big handle cant fit. Length: 70”. Drive: 1”. Torque range: 200-1000". |
Torque Range (in.-lbs.) | 2400-12000 |
Description
Quick release system. Flex-head for tight spaces where a big handle cant fit. Length: 70”. Drive: 1”. Torque range: 200-1000".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 1 7/16 in Size 6 pt Deep Depth, Black Oxide (J7346HT)
- GRAY TOOLS Pin Punch, 1/2" Pin Diameter X 3/4" Body X 10" Long (C31C)
- MITUTOYO Holtest, Type Ii, R, 0.8" - 1.0" (368-866)
- CHICAGO-LATROBE Screw Machine Drill Bit, #29 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49399)
- URREA Click torque wrench micro-adjustable, 300-2000 Ft/Lb. (6022)
- URREA Click Torque Wrench one scale, 20-150In-Lb (6015IL)
- URREA Click Aluminum Torque Wrench, 100-560 Ft-Lb (61560)
- URREA Click torque wrenches with Rubber Grip, 30-150 In/Lb. (6062A)
- URREA Preset Torque Wrench 10-50 Ft/Lb. (6002)
- URREA Click Torque Wrench one scale, 5-75Ft-Lb. (6007FL)
- SATA Drive Micrometer 3/8in Torque Wrench 6-3 (ST96232)
- Urrea Dial Torque Wrenches