Shop All Dial Torque Wrenches
Urrea
Click torque wrenches with Rubber Grip, 150-750 In/Lb.
Mfr # 6066A
Zoro # G9750789
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Features Quick release system. Flex-head for tight spaces where a big handle cant fit. Length: 15-1/2”. Drive: 3/8”. Torque range: 100-750".
- Material Steel
- Includes Click torque wrenches with rubber grip
- Torque Range (Ft.-Lb.) 8.3-62.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 6066A
- Zoro # G9750789
- UPC # 660731617580
- Country of Origin United States
- Category Dial Torque Wrenches
Dimensions
Drive Size | 3/8" |
Details
Item | Rubber grip |
Features | Quick release system. Flex-head for tight spaces where a big handle cant fit. Length: 15-1/2”. Drive: 3/8”. Torque range: 100-750". |
Material | Steel |
Includes | Click torque wrenches with rubber grip |
Torque Range (Ft.-Lb.) | 8.3-62.5 |
Description
Quick release system. Flex-head for tight spaces where a big handle cant fit. Length: 15-1/2”. Drive: 3/8”. Torque range: 100-750".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Countersink, 1/4" dia., 82 deg., HSS (61025002)
- CRESCENT LUFKIN 1/2" x 50' Fiberglass Tape Measure (FE050)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/8" 6 pt SAE Socket, 6 Points (45020)
- CHANNELLOCK Aviation Snip, Right, 10", Right, 9-3/4", Forged Molybdenum Alloy Steel, M2 Alloy Steel Blade (610AR)
- URREA Click Torque Wrench one scale, 10-100Ft-Lb (6010FL)
- URREA Click Torque Wrench one scale, 200-1000Ft-Lb (601KFL)
- URREA Click torque wrenches with Rubber Grip 5-75 Ft-Lb. (6006)
- URREA Click torque wrenches with Rubber Grip, 30-150 In/Lb. (6062A)
- URREA Click Torque Wrench one scale, 5-75Ft-Lb. (6007FL)
- URREA Click torque wrench micro-adjustable, 300-2000 Ft/Lb. (6022)
- WRIGHT TOOL Dial Torque Wrench 1/4" Drive Dial Type (2470)
- Urrea Torque Wrenches