Shop All Dial Torque Wrenches
Urrea
Click torque wrenches with Rubber Grip, 10-50 In/Lb.
Mfr # 6061A
Zoro # G9749623
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Includes Click torque wrenches with rubber grip
- Features Quick release system. Flex-head for tight spaces where a big handle cant fit. Length: 9-15/16”. Drive: 1/4”. Torque range: 10-50".
- Material Steel
- Torque Range (Ft.-Lb.) 0.83-4.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 6061A
- Zoro # G9749623
- UPC # 660731633115
- Country of Origin United States
- Category Dial Torque Wrenches
Dimensions
Drive Size | 1/4" |
Details
Item | Rubber grip |
Includes | Click torque wrenches with rubber grip |
Features | Quick release system. Flex-head for tight spaces where a big handle cant fit. Length: 9-15/16”. Drive: 1/4”. Torque range: 10-50". |
Material | Steel |
Torque Range (Ft.-Lb.) | 0.83-4.2 |
Description
Quick release system. Flex-head for tight spaces where a big handle cant fit. Length: 9-15/16”. Drive: 1/4”. Torque range: 10-50".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Round Head Protractor Cum Depth Gauge (19210)
- PROTO Punch, Drift, 7/32 In (J967/16)
- CLESCO 3/8" ID Motor Shaft Arbor Extra Long Type-Economy Style (A-3FS)
- SLUGGER BY FEIN Magnetic Drill Press, 10-1/4" Travel (JME HOLEMAKER III)
- URREA Click Torque Wrench one scale, 200-1000Ft-Lb (601KFL)
- URREA Click torque wrenches with Rubber Grip, 30-250 Ft-Lb. (60143)
- URREA Click torque wrenches with Rubber Grip 5-75 Ft-Lb. (6006)
- URREA Click Aluminum Torque Wrench, 100-560 Ft-Lb (61560)
- URREA Preset Torque Wrench 10-50 Ft/Lb. (6002)
- URREA Click Torque Wrench one scale, 30-250Ft-Lb (6025FL)
- PROTO Dial Torque Wrench, Drive Size 3/4 in. (J6134F)
- Urrea Dial Torque Wrenches