Shop All Dial Torque Wrenches
Urrea
Click torque wrenches with Rubber Grip, 10-100 Ft-Lb.
Mfr # 6012A
Zoro # G9749352
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Overall Length 15-3/4"
- Features Quick release system. Flex-head for tight spaces where a big handle cant fit. Length: 15-3/4”. Drive: 3/8”. Torque range: 10-100".
- Includes Click torque wrenches with rubber
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 6012A
- Zoro # G9749352
- UPC # 660731617528
- Country of Origin United States
- Category Dial Torque Wrenches
Dimensions
Drive Size | 3/8" |
Overall Length | 15-3/4" |
Details
Item | Torque wrenches |
Features | Quick release system. Flex-head for tight spaces where a big handle cant fit. Length: 15-3/4”. Drive: 3/8”. Torque range: 10-100". |
Includes | Click torque wrenches with rubber |
Material | Steel |
Torque Range (in.-lbs.) | 120-1200 |
Description
Quick release system. Flex-head for tight spaces where a big handle cant fit. Length: 15-3/4”. Drive: 3/8”. Torque range: 10-100".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 1/4"x3/8"x1/2"x3-3/8" (C42058)
- DEWALT Die Grinder, 20.0V, 25,000 No Load RPM (DCG426M2/DWST17820)
- WILLIAMS Williams Super Combo Wrench Set, 10 pcs. (MWS-10A)
- S&G TOOL AID TAPERED PUNCH .498 (SG92325)
- URREA Click torque wrench micro-adjustable, 300-2000 Ft/Lb. (6022)
- URREA Click Torque Wrench one scale, 10-100Ft-Lb (6010FL)
- URREA Click torque wrenches with Rubber Grip, 100-600Ft-Lb. (6020)
- URREA Click torque wrenches with Rubber Grip 5-75 Ft-Lb. (6006)
- URREA Click Torque Wrench one scale, 20-150In-Lb (6015IL)
- URREA Click Torque Wrench one scale, 200-1000Ft-Lb (601KFL)
- THRIFCO PLUMBING No-Hub Torque Wrench (4400105)
- Urrea Dial Torque Wrenches