Shop All Dial Torque Wrenches
Urrea
Click torque wrench with Rubber Grip ft-lb flexible head, 10-80Ft-Lb.
Mfr # 6007
Zoro # G9751470
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Head Type Flexible head
- Overall Length 16-9/16"
- Includes Click torque wrenches with rubber
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 6007
- Zoro # G9751470
- UPC # 660731633085
- Country of Origin United States
- Category Dial Torque Wrenches
Dimensions
Drive Size | 3/8" |
Overall Length | 16-9/16" |
Details
Item | Torque wrenches |
Head Type | Flexible head |
Includes | Click torque wrenches with rubber |
Material | Steel |
Features | Quick release system. Flex-head for tight spaces where a big handle cant fit. Length: 16-9/16”. Drive: 3/8”. Torque range: 120-960. |
Description
Quick release system. Flex-head for tight spaces where a big handle cant fit. Length: 16-9/16”. Drive: 3/8”. Torque range: 120-960.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEADON Tool Belt, Suspension Rig, Framers, 30", 1680 Denier Poly Material, 19 Pockets (HDP369857)
- CLEVELAND Cobalt M42 Square Tool Bit 860 Cleveland 1/2 In x 4 In Overall Length (C44582)
- WRIGHT TOOL Bit Sockets 1/2" Drive Hex Bit Metric So (42-10MM)
- KEO 3/8 x 100 deg HSS 6FLT Countersink (55064)
- URREA Click torque wrenches with Rubber Grip 5-75 Ft-Lb. (6006)
- URREA Click torque wrenches with Rubber Grip, 20-150 Ft-Lb. (6016)
- URREA Click Torque Wrench one scale, 20-150In-Lb (6015IL)
- URREA Click Torque Wrench one scale, 200-1000Ft-Lb (601KFL)
- URREA Click torque wrenches with Rubber Grip, 30-150 In/Lb. (6062A)
- URREA Click Torque Wrench one scale, 30-250Ft-Lb (6025FL)
- PROTO 3/8" Drive Dial Torque Wrench 14-70 Nm, 10-50 ft-lbs (J6113NMF)
- Urrea Dial Torque Wrenches