Shop All Dial Torque Wrenches
Urrea
Click Torque Wrench one scale, 50-350Nm
Mfr # 6035NM
Zoro # G9750375
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Material Steel
- Includes Click torque wrenches one scale
- Features One scale. Quick release system. Click torque system when you reach the setted torque the tool makes a click easy to feel in handle. 3 positions reversible option: left, right and forward-straight square. When you stop applying torque, the torque wrench is already prepared for a new operation. It has calibrated scales in SAE and metric systems that are laser-etched on the handle. These are shown horizontally on the shaft and vertically on the handle so you can set the required torque. Being designed for continuous use, it is an excellent precision tool for applying specific torque values. Lenght: 23-3/4”. Drive: 1/2”. Range 600-3000 Nm.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 6035NM
- Zoro # G9750375
- UPC # 660731693294
- Country of Origin Mexico
- Category Dial Torque Wrenches
Dimensions
Drive Size | 1/2" |
Details
Item | One scale |
Material | Steel |
Includes | Click torque wrenches one scale |
Features | One scale. Quick release system. Click torque system when you reach the setted torque the tool makes a click easy to feel in handle. 3 positions reversible option: left, right and forward-straight square. When you stop applying torque, the torque wrench is already prepared for a new operation. It has calibrated scales in SAE and metric systems that are laser-etched on the handle. These are shown horizontally on the shaft and vertically on the handle so you can set the required torque. Being designed for continuous use, it is an excellent precision tool for applying specific torque values. Lenght: 23-3/4”. Drive: 1/2”. Range 600-3000 Nm. |
Description
One scale. Quick release system. Click torque system when you reach the setted torque the tool makes a click easy to feel in handle. 3 positions reversible option: left, right and forward-straight square. When you stop applying torque, the torque wrench is already prepared for a new operation. It has calibrated scales in SAE and metric systems that are laser-etched on the handle. These are shown horizontally on the shaft and vertically on the handle so you can set the required torque. Being designed for continuous use, it is an excellent precision tool for applying specific torque values. Lenght: 23-3/4”. Drive: 1/2”. Range 600-3000 Nm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Replacement Stripmaster Blades (L-5436)
- BURNDY Type U Crimping Die, Red (U31RT)
- WOODWARD FAB English Wheel, Cast Iron, 24", 350 lb. (WFEWC24)
- HAIMER Long Probe Tip, 0.4 in., 10.16mm (80.365.30)
- URREA Click torque wrenches with Rubber Grip, 30-150 In/Lb. (6062A)
- URREA Click torque wrenches with Rubber Grip, 100-600Ft-Lb. (6020)
- URREA Click Torque Wrench one scale, 10-100Ft-Lb (6010FL)
- URREA Click Torque Wrench one scale, 30-250Ft-Lb (6025FL)
- URREA Click Torque Wrench one scale, 5-25Nm (6002NM)
- URREA Click Torque Wrench one scale, 20-150In-Lb (6015IL)
- PROTO Elect Torque Wrench, Dial, 3/4 In, Fixed (J6347)
- Urrea Dial Torque Wrenches