Shop All Dial Torque Wrenches
Urrea
Click Torque Wrench one scale, 200-1000In-Lb
Mfr # 601KIL
Zoro # G9751120
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Includes Click torque wrenches one scale
- Material Steel
- Features One scale. Quick release system. Click torque system when you reach the setted torque the tool makes a click easy to feel in handle. 3 positions reversible option: left, right and forward-straight square. When you stop applying torque, the torque wrench is already prepared for a new operation. It has calibrated scales in SAE and metric systems that are laser-etched on the handle. These are shown horizontally on the shaft and vertically on the handle so you can set the required torque. Being designed for continuous use, it is an excellent precision tool for applying specific torque values. Lenght: 16-3/4”. Drive: 3/8”. Range 200-1000 in-lb.
- Overall Length 16-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 601KIL
- Zoro # G9751120
- UPC # 660731627657
- Country of Origin Mexico
- Category Dial Torque Wrenches
Dimensions
Drive Size | 3/8" |
Overall Length | 16-3/4" |
Details
Item | One scale |
Includes | Click torque wrenches one scale |
Material | Steel |
Features | One scale. Quick release system. Click torque system when you reach the setted torque the tool makes a click easy to feel in handle. 3 positions reversible option: left, right and forward-straight square. When you stop applying torque, the torque wrench is already prepared for a new operation. It has calibrated scales in SAE and metric systems that are laser-etched on the handle. These are shown horizontally on the shaft and vertically on the handle so you can set the required torque. Being designed for continuous use, it is an excellent precision tool for applying specific torque values. Lenght: 16-3/4”. Drive: 3/8”. Range 200-1000 in-lb. |
Torque Range (in.-lbs.) | 200-1000 in-lb |
Description
One scale. Quick release system. Click torque system when you reach the setted torque the tool makes a click easy to feel in handle. 3 positions reversible option: left, right and forward-straight square. When you stop applying torque, the torque wrench is already prepared for a new operation. It has calibrated scales in SAE and metric systems that are laser-etched on the handle. These are shown horizontally on the shaft and vertically on the handle so you can set the required torque. Being designed for continuous use, it is an excellent precision tool for applying specific torque values. Lenght: 16-3/4”. Drive: 3/8”. Range 200-1000 in-lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Rivet Nut Tool Kit, Metric, M4, M5, M6 (PNT110-M-KIT)
- KLEIN TOOLS Metric T-Handle Hex Key, 8 mm Tip Size (JTH9M8)
- HOUGEN Drill Chuck & Adapter for HMD900 (09377)
- TOOLFLEX Pro 20" Wall-mounted Storage System, 3 Holders, Black (473-5-0201-1)
- URREA Click torque wrenches with Rubber Grip, 100-600Ft-Lb. (6020)
- URREA Click Torque Wrench one scale, 100-600Ft-Lb (6060FL)
- URREA Click torque wrenches with Rubber Grip 5-75 Ft-Lb. (6006)
- URREA Click torque wrench micro-adjustable, 300-2000 Ft/Lb. (6022)
- URREA Click torque wrenches with Rubber Grip, 30-150 In/Lb. (6062A)
- URREA Preset Torque Wrench 10-50 Ft/Lb. (6002)
- PROSKIT Adjustable Torque Wrench w/Rev. Ratchet (HW-T41-315)
- Urrea Dial Torque Wrenches