Shop All Dial Torque Wrenches
Urrea
Click Torque Wrench one scale, 20-150Ft-Lb
Mfr # 6015FL
Zoro # G9750262
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Features One scale. Quick release system. Click torque system when you reach the setted torque the tool makes a click easy to feel in handle. 3 positions reversible option: left, right and forward-straight square. When you stop applying torque, the torque wrench is already prepared for a new operation. It has calibrated scales in SAE and metric systems that are laser-etched on the handle. These are shown horizontally on the shaft and vertically on the handle so you can set the required torque. Being designed for continuous use, it is an excellent precision tool for applying specific torque values. Lenght: 20-1/2”. Drive: 1/2”. Range 20-150 ft-lb.
- Overall Length 20-1/2"
- Material Steel
- Includes Click torque wrenches one scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 6015FL
- Zoro # G9750262
- UPC # 660731692709
- Country of Origin Mexico
- Category Dial Torque Wrenches
Dimensions
Drive Size | 1/2" |
Overall Length | 20-1/2" |
Details
Item | Torque wrenches |
Features | One scale. Quick release system. Click torque system when you reach the setted torque the tool makes a click easy to feel in handle. 3 positions reversible option: left, right and forward-straight square. When you stop applying torque, the torque wrench is already prepared for a new operation. It has calibrated scales in SAE and metric systems that are laser-etched on the handle. These are shown horizontally on the shaft and vertically on the handle so you can set the required torque. Being designed for continuous use, it is an excellent precision tool for applying specific torque values. Lenght: 20-1/2”. Drive: 1/2”. Range 20-150 ft-lb. |
Material | Steel |
Includes | Click torque wrenches one scale |
Torque Range (Ft.-Lb.) | 20-150 ft-lb |
Description
One scale. Quick release system. Click torque system when you reach the setted torque the tool makes a click easy to feel in handle. 3 positions reversible option: left, right and forward-straight square. When you stop applying torque, the torque wrench is already prepared for a new operation. It has calibrated scales in SAE and metric systems that are laser-etched on the handle. These are shown horizontally on the shaft and vertically on the handle so you can set the required torque. Being designed for continuous use, it is an excellent precision tool for applying specific torque values. Lenght: 20-1/2”. Drive: 1/2”. Range 20-150 ft-lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Offset Dual-Head Ratchet, 1/4-/3/8" (12052)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 80 mm, Bore D2= 0.312", Fixed Handle (K0160.2080XCN)
- MAKITA 18V LXT® Brushless 2-Pc. Combo Kit (3.0Ah) (XT281S)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 10mm Long Bit, Chrome Finish Socket (D013410)
- URREA Click torque wrenches with Rubber Grip 5-75 Ft-Lb. (6006)
- URREA Click Aluminum Torque Wrench, 140-740Ft-Lb. (61730)
- URREA Click torque wrenches with Rubber Grip, 30-250 Ft-Lb. (60143)
- URREA Click Torque Wrench one scale, 100-600Ft-Lb (6060FL)
- URREA Click Torque Wrench one scale, 10-100Ft-Lb (6010FL)
- URREA Preset Torque Wrench 10-50 Ft/Lb. (6002)
- TEKTON 3/8 Inch Drive 72-Tooth Split Beam Torque Wrench (20-100 ft.-lb.) (TRQ62103)
- Urrea Dial Torque Wrenches