Shop All Dial Torque Wrenches
Urrea
Click Torque Wrench one scale, 20-100Nm
Mfr # 6010NM
Zoro # G9750052
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Includes Click torque wrenches one scale
- Material Steel
- Features One scale. Quick release system. Click torque system when you reach the setted torque the tool makes a click easy to feel in handle. 3 positions reversible option: left, right and forward-straight square. When you stop applying torque, the torque wrench is already prepared for a new operation. It has calibrated scales in SAE and metric systems that are laser-etched on the handle. These are shown horizontally on the shaft and vertically on the handle so you can set the required torque. Being designed for continuous use, it is an excellent precision tool for applying specific torque values. Lenght: 16-3/4”. Drive: 3/8”. Range 20-100 Nm.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 6010NM
- Zoro # G9750052
- UPC # 660731627633
- Country of Origin Mexico
- Category Dial Torque Wrenches
Dimensions
Drive Size | 3/8" |
Details
Item | One scale |
Includes | Click torque wrenches one scale |
Material | Steel |
Features | One scale. Quick release system. Click torque system when you reach the setted torque the tool makes a click easy to feel in handle. 3 positions reversible option: left, right and forward-straight square. When you stop applying torque, the torque wrench is already prepared for a new operation. It has calibrated scales in SAE and metric systems that are laser-etched on the handle. These are shown horizontally on the shaft and vertically on the handle so you can set the required torque. Being designed for continuous use, it is an excellent precision tool for applying specific torque values. Lenght: 16-3/4”. Drive: 3/8”. Range 20-100 Nm. |
Description
One scale. Quick release system. Click torque system when you reach the setted torque the tool makes a click easy to feel in handle. 3 positions reversible option: left, right and forward-straight square. When you stop applying torque, the torque wrench is already prepared for a new operation. It has calibrated scales in SAE and metric systems that are laser-etched on the handle. These are shown horizontally on the shaft and vertically on the handle so you can set the required torque. Being designed for continuous use, it is an excellent precision tool for applying specific torque values. Lenght: 16-3/4”. Drive: 3/8”. Range 20-100 Nm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 6 in, Drive Size: 1/4 in , Num. of pieces:10 (J9325)
- BAND-IT Hand Tool Repair Kit, For Use With 2LNP6 (C00689)
- HANSON High Carbon Steel Hexagon 1" Across Flat Die 12mm-1.25 (9742)
- MORSE 1-5/8" Bi-Metal Hole Saw (MHSA26C)
- URREA Click Torque Wrench one scale, 20-150In-Lb (6015IL)
- URREA Click Torque Wrench one scale, 200-1000Ft-Lb (601KFL)
- URREA Click Torque Wrench one scale, 10-100Ft-Lb (6010FL)
- URREA Click torque wrenches with Rubber Grip, 30-150 In/Lb. (6062A)
- URREA Click torque wrenches with Rubber Grip 5-75 Ft-Lb. (6006)
- URREA Click torque wrenches with Rubber Grip, 30-250 Ft-Lb. (60143)
- STAHLWILLE TOOLS Basic wrench w.tool carrier for insert tools No.730/12 QUICK 25-130 N·m Size of mount 14x18 mm (50184012)
- Urrea Dial Torque Wrenches