Shop All Dial Torque Wrenches
Urrea
Click Torque Wrench one scale, 10-50In-Lb
Mfr # 6005IL
Zoro # G9749912
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Overall Length 8-1/16"
- Features One scale. Quick release system. Click torque system when you reach the setted torque the tool makes a click easy to feel in handle. 3 positions reversible option: left, right and forward-straight square. When you stop applying torque, the torque wrench is already prepared for a new operation. It has calibrated scales in SAE and metric systems that are laser-etched on the handle. These are shown horizontally on the shaft and vertically on the handle so you can set the required torque. Being designed for continuous use, it is an excellent precision tool for applying specific torque values. Lenght: 8-1/16”. Drive: 1/4”. Range 10-50 in-lb.
- Includes Click torque wrenches one scale
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 6005IL
- Zoro # G9749912
- UPC # 660731627558
- Country of Origin Mexico
- Category Dial Torque Wrenches
Dimensions
Drive Size | 1/4" |
Overall Length | 8-1/16" |
Details
Item | Torque wrenches |
Features | One scale. Quick release system. Click torque system when you reach the setted torque the tool makes a click easy to feel in handle. 3 positions reversible option: left, right and forward-straight square. When you stop applying torque, the torque wrench is already prepared for a new operation. It has calibrated scales in SAE and metric systems that are laser-etched on the handle. These are shown horizontally on the shaft and vertically on the handle so you can set the required torque. Being designed for continuous use, it is an excellent precision tool for applying specific torque values. Lenght: 8-1/16”. Drive: 1/4”. Range 10-50 in-lb. |
Includes | Click torque wrenches one scale |
Material | Steel |
Torque Range (in.-lbs.) | 10-50 in-lb |
Description
One scale. Quick release system. Click torque system when you reach the setted torque the tool makes a click easy to feel in handle. 3 positions reversible option: left, right and forward-straight square. When you stop applying torque, the torque wrench is already prepared for a new operation. It has calibrated scales in SAE and metric systems that are laser-etched on the handle. These are shown horizontally on the shaft and vertically on the handle so you can set the required torque. Being designed for continuous use, it is an excellent precision tool for applying specific torque values. Lenght: 8-1/16”. Drive: 1/4”. Range 10-50 in-lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 1-1/4" (32mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0114)
- HALDER SUPERCRAFT Dead Blow Hammer, 33 oz., 11-31/32" (3377.045)
- VESSEL IMPACT BALL Torsion Bit PH3x30, PK25 (IBPH330P25K)
- KENNEDY Single Drw Liner, Black, , Polyester (84030)
- URREA Click Torque Wrench one scale, 100-600Ft-Lb (6060FL)
- URREA Click torque wrenches with Rubber Grip, 100-600Ft-Lb. (6020)
- URREA Preset Torque Wrench 10-50 Ft/Lb. (6002)
- URREA Click Torque Wrench one scale, 30-250Ft-Lb (6025FL)
- URREA Click torque wrench micro-adjustable, 300-2000 Ft/Lb. (6022)
- URREA Click torque wrenches with Rubber Grip 5-75 Ft-Lb. (6006)
- STAHLWILLE TOOLS SERVICE-MANOSKOP® torque wrench (96504005)
- Urrea Dial Torque Wrenches