Shop All Dial Torque Wrenches
Urrea
Click Torque Wrench one scale, 10-100Ft-Lb
Mfr # 6010FL
Zoro # G9750229
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Material Steel
- Includes Click torque wrenches one scale
- Overall Length 16-3/4"
- Features One scale. Quick release system. Click torque system when you reach the setted torque the tool makes a click easy to feel in handle. 3 positions reversible option: left, right and forward-straight square. When you stop applying torque, the torque wrench is already prepared for a new operation. It has calibrated scales in SAE and metric systems that are laser-etched on the handle. These are shown horizontally on the shaft and vertically on the handle so you can set the required torque. Being designed for continuous use, it is an excellent precision tool for applying specific torque values. Lenght: 16-3/4”. Drive: 3/8”. Range 10-100 ft-lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 6010FL
- Zoro # G9750229
- UPC # 660731627602
- Country of Origin Mexico
- Category Dial Torque Wrenches
Dimensions
Drive Size | 3/8" |
Overall Length | 16-3/4" |
Details
Item | Torque wrenches |
Material | Steel |
Includes | Click torque wrenches one scale |
Features | One scale. Quick release system. Click torque system when you reach the setted torque the tool makes a click easy to feel in handle. 3 positions reversible option: left, right and forward-straight square. When you stop applying torque, the torque wrench is already prepared for a new operation. It has calibrated scales in SAE and metric systems that are laser-etched on the handle. These are shown horizontally on the shaft and vertically on the handle so you can set the required torque. Being designed for continuous use, it is an excellent precision tool for applying specific torque values. Lenght: 16-3/4”. Drive: 3/8”. Range 10-100 ft-lb. |
Torque Range (Ft.-Lb.) | 10-100 ft-lb |
Description
One scale. Quick release system. Click torque system when you reach the setted torque the tool makes a click easy to feel in handle. 3 positions reversible option: left, right and forward-straight square. When you stop applying torque, the torque wrench is already prepared for a new operation. It has calibrated scales in SAE and metric systems that are laser-etched on the handle. These are shown horizontally on the shaft and vertically on the handle so you can set the required torque. Being designed for continuous use, it is an excellent precision tool for applying specific torque values. Lenght: 16-3/4”. Drive: 3/8”. Range 10-100 ft-lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Circular Saw Kit, 7.0 lb., 18VDC, Cordless (CCS180-B15)
- DIABLO 45 pc Screwdriving Set (45-Piece) (DSC-S45)
- MILWAUKEE TOOL 9/16 in. SAE Flex Head Combination Wrench (45-96-9815)
- KRAFT TOOL Lightweight Red Rubber F, 12" x 4" x 1/2 (PL384)
- URREA Click Torque Wrench one scale, 100-600Ft-Lb (6060FL)
- URREA Click Torque Wrench one scale, 200-1000Ft-Lb (601KFL)
- URREA Click Torque Wrench one scale, 30-250Ft-Lb (6025FL)
- URREA Click Aluminum Torque Wrench, 100-560 Ft-Lb (61560)
- URREA Preset Torque Wrench 10-50 Ft/Lb. (6002)
- URREA Click torque wrenches with Rubber Grip, 30-150 In/Lb. (6062A)
- BETA Click-Type Torque Wrench, 1/2" (006660011)
- Urrea Torque Wrenches