Shop All Dial Torque Wrenches
Urrea
Click torque wrench micro-adjustable, 300-2000 Ft/Lb.
Mfr # 6022
Zoro # G9750944
Free Shipping & Returns
$5,660.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1"
- Material Steel
- Includes Click torque wrench with rubber grip
- Features Quick release system. Flex-head for tight spaces where a big handle cant fit. Length: 108-1/2”. Drive: 1”. Torque range: 300-2000".
- Torque Range (Ft.-Lb.) 300 - 2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 6022
- Zoro # G9750944
- UPC # 660731633108
- Country of Origin United States
- Category Dial Torque Wrenches
Dimensions
Drive Size | 1" |
Details
Item | Rubber grip |
Material | Steel |
Includes | Click torque wrench with rubber grip |
Features | Quick release system. Flex-head for tight spaces where a big handle cant fit. Length: 108-1/2”. Drive: 1”. Torque range: 300-2000". |
Torque Range (Ft.-Lb.) | 300 - 2000 |
Description
Quick release system. Flex-head for tight spaces where a big handle cant fit. Length: 108-1/2”. Drive: 1”. Torque range: 300-2000".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOKARI Wire Stripper, Soft Grip, Auto, 10-24AWG (20100)
- CURRENT TOOLS 1-7/32" Piece Maker Knock-Out Die (1592)
- MITUTOYO U-Wave Connecting Cable A for 5RCE9 (02AZD790A)
- MORSE Band Saw Blade, 9 ft. 6 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (3934681140-WWG)
- URREA Click Torque Wrench one scale, 100-600Ft-Lb (6060FL)
- URREA Click torque wrenches with Rubber Grip, 100-600Ft-Lb. (6020)
- URREA Click Aluminum Torque Wrench, 100-560 Ft-Lb (61560)
- URREA Click Torque Wrench one scale, 30-250Ft-Lb (6025FL)
- URREA Click torque wrenches with Rubber Grip 5-75 Ft-Lb. (6006)
- URREA Click Torque Wrench one scale, 200-1000Ft-Lb (601KFL)
- PROTO Dial Torque Wrench, Drive Size 3/4 in. (J6133F)
- Urrea Dial Torque Wrenches