Shop All Dial Torque Wrenches
Urrea
Click Aluminum Torque Wrench, 140-740Ft-Lb.
Mfr # 61730
Zoro # G9750244
product price: $1,819.99
/ea
Free Shipping & Returns
$1,819.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Head Type Click torque
- Includes Click aluminium torque wrenches
- Features Easy locking and adjustment. Adjustable design. Multi-lever mechanism brings length independence and accurate torque. Up to 50% lighter than its similar Steel. Length: 32.28”. Drive: ¾”. Torque Range: 140-740 Ft-Lb.
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 61730
- Zoro # G9750244
- UPC # 660731641134
- Country of Origin Taiwan, Province of China
- Category Dial Torque Wrenches
Dimensions
Drive Size | 3/4" |
Details
Item | Torque wrenches |
Head Type | Click torque |
Includes | Click aluminium torque wrenches |
Features | Easy locking and adjustment. Adjustable design. Multi-lever mechanism brings length independence and accurate torque. Up to 50% lighter than its similar Steel. Length: 32.28”. Drive: ¾”. Torque Range: 140-740 Ft-Lb. |
Material | Steel |
Torque Range (Ft.-Lb.) | 140-740 |
Description
Easy locking and adjustment. Adjustable design. Multi-lever mechanism brings length independence and accurate torque. Up to 50% lighter than its similar Steel. Length: 32.28”. Drive: 3⁄4”. Torque Range: 140-740 Ft-Lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Straight Router Bit, 1/2" Cutting Dia. (04-132)
- SUPERCUT 56.5-inch x 0.25-inch x 0.014 x 14 TPI Carbon Tool Steel Blade (326000)
- CLEVELAND 4-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8 Bright 5/8x5/8x5/8x2-3/4 (C31183)
- MILWAUKEE TOOL M18 FORCE LOGIC 1590 ACSR Cable Cutter (2777-21)
- URREA Click Torque Wrench one scale, 5-25Nm (6002NM)
- URREA Click torque wrenches with Rubber Grip, 100-600Ft-Lb. (6020)
- URREA Click Aluminum Torque Wrench, 100-560 Ft-Lb (61560)
- URREA Click Torque Wrench one scale, 30-250Ft-Lb (6025FL)
- URREA Click torque wrenches with Rubber Grip, 30-250 Ft-Lb. (60143)
- URREA Click torque wrench micro-adjustable, 300-2000 Ft/Lb. (6022)
- GOURMETGALLEY Tool 03705 No Hub Torque Wrench (GO612963)
- Urrea Torque Wrenches