Shop All Dial Torque Wrenches
Urrea
Click Aluminum Torque Wrench, 100-560 Ft-Lb
Mfr # 61560
Zoro # G9751443
product price: $2,070.99
/ea
Free Shipping & Returns
$2,070.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Head Type Click torque
- Includes Click aluminium torque wrenches
- Material Steel
- Features Easy locking and adjustment. Adjustable design. Multi-lever mechanism brings length independence and accurate torque. Up to 50% lighter than its similar Steel. Length: 32.28”. Drive: ¾”. Torque Range: 100-560 Ft-Lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 61560
- Zoro # G9751443
- UPC # 660731641127
- Country of Origin Taiwan, Province of China
- Category Dial Torque Wrenches
Dimensions
Drive Size | 3/4" |
Details
Item | Torque wrenches |
Head Type | Click torque |
Includes | Click aluminium torque wrenches |
Material | Steel |
Features | Easy locking and adjustment. Adjustable design. Multi-lever mechanism brings length independence and accurate torque. Up to 50% lighter than its similar Steel. Length: 32.28”. Drive: ¾”. Torque Range: 100-560 Ft-Lb. |
Torque Range (Ft.-Lb.) | 100-560 |
Description
Easy locking and adjustment. Adjustable design. Multi-lever mechanism brings length independence and accurate torque. Up to 50% lighter than its similar Steel. Length: 32.28”. Drive: 3⁄4”. Torque Range: 100-560 Ft-Lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TC TiCN 1/8x3/8x3/8x2-5/16 (C32610)
- MAG-MATE Inspection Mirror, Fixed Shaft, 8 In. (302)
- BN PRODUCTS USA Portable Hydraulic Rebar Cutter (DC-32WH)
- MAYHEW Pneu Bit Muffler And Tailpipe Remove (31965)
- URREA Click Torque Wrench one scale, 5-75Ft-Lb. (6007FL)
- URREA Click Torque Wrench one scale, 10-100Ft-Lb (6010FL)
- URREA Click Torque Wrench one scale, 30-250Ft-Lb (6025FL)
- URREA Click torque wrenches with Rubber Grip 5-75 Ft-Lb. (6006)
- URREA Click torque wrenches with Rubber Grip, 30-150 In/Lb. (6062A)
- URREA Click Torque Wrench one scale, 200-1000Ft-Lb (601KFL)
- DYNAMIC Tools 3/4" Drive Torque. Wrench. 600 Ft/lbs., 24 Teeth (D086003)
- Urrea Dial Torque Wrenches