Shop All Claw, Rip & Framing Hammers
Urrea
Claw Hammer 16Oz
Mfr # 1616HD
Zoro # G0313897
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Material Steel
- Overall Length 5.12
- Application Mega duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1616HD
- Zoro # G0313897
- UPC # 660731910933
- Country of Origin India
- Category Claw, Rip & Framing Hammers
Dimensions
Overall Length | 5.12 |
Details
Item | Hammer |
Head Material | Steel |
Application | Mega duty |
Description
Manufactured on single-piece forged steel. Anti-slipping handle with textured TPR grip. Double heat treated high carbon steel forged head. Material head: steel. Material handle: Rubber grip. Head weigth: 16 oz. Face diameter: 1-1/8”. Head length: 5”. Handle length: 13".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 8 in End Cutting Plier Uninsulated (67 05 200)
- OSG Spiral Flute Tap, M8-1.25, Modified Bottoming, Metric Coarse, Oxide (2991401)
- OSG Screw Machine Drill Bit, 11.30 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8691130)
- CMT ORANGE TOOLS Chrome Double Sided Laminate /Melamine Blade 10" x T80 TCG NEG, Silver (281.681.10)
- URREA Urrea Non Sparking Hammer, 1430FV, 13-1/2" OAL, 29 Oz Bronze Head W/ Fiberglass Handle (1430FV)
- URREA Urrea Bodywork/Finishing Hammer, 1428, 14" Long, W/Round & Pointed Tips, Oak Handle (1428)
- MILWAUKEE TOOL 22 oz Smooth Face Framing Hammer (48-22-9023)
- DEWALT 25LB Fib BLK Hammer (DWHT56146)
- TEKTON 20 oz. Hickory Handle Magnetic Head Rip Hammer (30304)
- VAUGHAN & BUSHNELL Replacment HNDL NTR 12""L (610-72)
- VAUGHAN Claw Hammer, Electrician's Hammer, Steel (E18F)
- Urrea Claw, Rip & Framing Hammers