Shop All Suspension Tools
Urrea
Clamps for ball joints truck brake lengthr pins and universal joints
Mfr # 2325
Zoro # G0309347
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Industrial duty
- Includes Plastic box with 7 pieces
- Material Steel
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2325
- Zoro # G0309347
- UPC # 660731663617
- Country of Origin Taiwan, Province of China
- Category Suspension Tools
Details
Item | Clamps for ball |
Application | Industrial duty |
Includes | Plastic box with 7 pieces |
Material | Steel |
Number of Pieces | 7 |
Description
The set includes: Pipe of 76 mm, Pipe of 63 mm, Pipe of 51 mm, Adapter for screw 22,2 mm, Adapter of frame, Screw 1/2” and Frame.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS SAFETY SLIDE LOCK REPAIR KiT 5" x5" x5" (A-13004020)
- MONROE Monroe Magnum RV Load Adjusting Shock Absorber - Rear, 555010 (555010)
- ARMORED AUTOGROUP Armor All, Original Protectant, 28oz Spray Bottle, 6PK (10228CT)
- WEGMANN AUTOMOTIVE LT1 Uncoated PB Commercial Weight 1.0 oz. (LT1010)
- URREA Strut and ball joint separator set 8 PC (2309)
- OTC Clamshell Strut Spring Compressor (6494)
- JENDYK King Pin Thread Chaser for 10.5K, 12K Axle-Mack Truck Only (XTC17B)
- LISLE Long Pneumatic Driving Handle (43370)
- GROTE Spring Airline Holder (81-0136)
- OTC Caster/Camber Adjusting Wrench, Steel (7829)
- OTC Rear Suspension Bushing Tool (4244)
- Urrea Suspension Tools